Apply to be a TradeMaster!
Main product image of 6" EasyAir Stack Head Elbow
Magnifying glass
Hover image to zoom

6" EasyAir Stack Head Elbow

SKU:
99-WF6
Rating:
(3)
Q&A:
(0)
6" EasyAir Stack Head Elbow
Magnifying glass
Hover image to zoom
$29.33 each
In Stock
In Stock
Get 46 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
Features:
  • Adapts to 6" TechGrille
  • Fits neatly in 2" x 4" walls
  • Quick rough-in, and easy to secure

Specs

–
Type:

Elbow

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

clearance saver !

Made life a little easier. I had a clearance problem trying to put a 6 inch oval duct out of eave vent. I was able to pre fab the duct at the end of the run which was very hard to reach. The only cons is the plastic is very thin.
oakie
Pa.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thick material, well built

We used this for an exhaust vent hood that needed an elbow and couldn't accommodate the height of a normal round one. When given the choice between this and fabricating one from scratch, this was an easy choice. Solid construction, just enough flex in the oval portion, and rigid everywhere else.
Brian
Charleston, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for a close elbow on heating system

Although this is made for a specialty heating system, I purchased it for the humidifier on my gas furnace. I needed a close elbow and this one was by far less clearance than any of the metal ducts. It is very sturdily made and fit like a glove. Thanks!
Jim
Forked River, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy