Apply to be a TradeMaster!
Main product image of METRO 120ERVD-ECM Residential Energy Recovery Ventilator, 116 CFM
Magnifying glass
Hover image to zoom

METRO 120ERVD-ECM Residential Energy Recovery Ventilator, 116 CFM

SKU:
METRO120ERVD-ECM
Rating:
(0)
Q&A:
(0)
METRO 120ERVD-ECM Residential Energy Recovery Ventilator, 116 CFM
Magnifying glass
Hover image to zoom
$1,264.15 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
116 CFM
Product Highlight: Amperage
0.8 Amps

Description

–
Designed for high-rise buildings & town homes, our most compact unit to date, the Metro Series features an ECM motor that quietly introduces a supply of fresh outdoor air into each suite with up to 130 CFM airflow; addressing the quality of occupant air, reducing the building's environmental impacts and placing minimal load on the HVAC system.

Product Features
  • Slim Height of 9.75”. Discreetly installs in any bulk head and drop ceiling maximizing the in-suite area
  • Designed for accessibility. With a hinged door and sliding panel, the motor & electronics are easily removable for maintenance
  • Uniquely Energy Efficient. The ECM motor uses the equivalent electricity of one led light bulb when operating on low.
  • Intelligent Defrost Damper Motor. Our circuit boards are built with defrost technology, that closes off outside air to prevent damper frost

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

116

Speeds:

5

Amperage:

0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

4" EasyAir Terminator Diffuser
SKU: 99-TM4
LifeBreath

10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy