Apply to be a TradeMaster!
Main product image of Linear-X5 5-Valve Hydronic Manifold Actuator/Control All-in-One Operating System
Magnifying glass
Hover image to zoom

Linear-X5 5-Valve Hydronic Manifold Actuator/Control All-in-One Operating System

Brand:
Linear-X
SKU:
LINEAR-X5
Rating:
(0)
Q&A:
(0)
Linear-X5 5-Valve Hydronic Manifold Actuator/Control All-in-One Operating System
Magnifying glass
Hover image to zoom
$576.81 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Note: Image represents the LINEAR-X4 model for 4 valve manifolds.

Linear-X powers off after valves are quickly and quietly opened or closed, saving up to 99% of the energy used with standard thermal actuators. Linear-X has been designed to work with most manifolds using 50mm or 2” branch spacing, including Uponor, Watts Radiant, and Viega Radiant manifolds.

Features:
  • Quick and quiet operation
  • Energy-saving on/off technology
  • Open valve or valves activate end switch
  • Valve indication open/closed
  • Stuck or jammed valve indicator (flashing green light)
  • Compatible with all heating and cooling temperatures
  • Plug and play easy installation, installs in minutes!
  • Push in wiring terminals
  • Pluggable terminal blocks
  • Optional manual valve actuation

Specs

–
Product Type:

Actuator

Voltage:

24 VAC

Fuse:

3 Amp

Number of Loops:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy