Apply to be a TradeMaster!
Main product image of 8 Amp Fast-Acting, 2AG Type Glass Fuse, 125V (Pack of 5)
Magnifying glass
Hover image to zoom

8 Amp Fast-Acting, 2AG Type Glass Fuse, 125V (Pack of 5)

SKU:
225008P
Rating:
(0)
Q&A:
(0)
8 Amp Fast-Acting, 2AG Type Glass Fuse, 125V (Pack of 5)
Magnifying glass
Hover image to zoom
$28.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
8 Amps
Product Highlight: Voltage
125v
Product Highlight: Material
Glass

Description

–
The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space.

Features:
  • In accordance with Underwriter’s Laboratories Standard UL/CSA/NMX 248-14
  • Available in cartridge and axial lead form and with various forming dimensions
  • RoHS compliant and Lead-free


Application:
    Used as supplementary protection in appliance or utilization equipment to provide individual protection for components or internal circuits.


Specifications:
  • Ampere Rating (A): 8
  • Body: Glass Body
  • Nominal Melting: I2T (A2sec) 56
  • Interrupting Rating: 500A@125VAC
  • Marking Code: VXU
  • Moisture Sensitivity Level: Contact Littelfuse
  • Nominal Cold Resistance (Ohms): 0.0107
  • Opening: Fast-Acting (F)
  • Min Operating Temp °C: -60
  • Max Operating Temp (°C): 125
  • Package Size: 2AG (5x15mm)
  • VAC (V): 125

Specs

–
Product Type:

Fuse

Amperage:

8

Voltage:

125v

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy