Apply to be a TradeMaster!
Main product image of 2 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse (250V) (5 Pack)
Magnifying glass
Hover image to zoom

2 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse (250V) (5 Pack)

SKU:
313002P
Rating:
(3)
Q&A:
(0)
2 Amp Slo-Blo Time-Delay, 3AG Type Glass Fuse (250V) (5 Pack)
Magnifying glass
Hover image to zoom
$42.34 each
In Stock
In Stock
Get 4 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
250v
Product Highlight: Material
Glass

Description

–
The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and cost effective circuit protection.

Features:
  • 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids.
  • 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies.
  • Guesswork and time-consuming circuit testing is eliminated. This unique design offers the same quality performance characteristics as the standard 3AG fuse design.


Specifications:
  • Ampere Rating (A): 2
  • Body: Glass Body
  • Nominal Melting: I2T (A2sec) 77
  • Interrupting Rating: 10000A@125VAC
  • Marking Code: VX
  • Moisture Sensitivity Level: Contact Littelfuse
  • Nominal Cold Resistance (Ohms): 0.11685
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Min Operating Temp °C: -55
  • Max Operating Temp (°C): 125
  • Package Size: 3AB/3AG (6.3x32mm)
  • VAC (V): 250

Specs

–
Product Type:

Fuse

Type:

Electronic

Amperage:

2

Voltage:

250v

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Only received half the order

Sloppy job on the packing, only got one of the 2 packages of fuses.
Mike
Oregon
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handle Vibration Very Well

These Little Fuse 3AG fuses handle vibration very well. They are true slow-blow fuses, therefore no in-rush current will open them. They are excellent for multiple relay or contactor coils energizing at once. Even motorized zone valve start loads won't open these fuses. PS: They somehow got left off of a multi-item order. Princess at Supply House handled the problem instantly & I had replacements the next morning!
PJB
Detroit, MI
3 years ago
Was this review helpful to you?

Worked for Eastman Falcon II

This was the perfect replacement to the OEM fuses. They came individually bagged and in perfect condition. The fuse I installed is still in operation 6 moths later.
Vic
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy