Apply to be a TradeMaster!
Main product image of 1 Amp Fast-Acting, 3AG Type Glass Fuse (250V)
Magnifying glass
Hover image to zoom

1 Amp Fast-Acting, 3AG Type Glass Fuse (250V)

SKU:
312001P
Rating:
(1)
Q&A:
(0)
1 Amp Fast-Acting, 3AG Type Glass Fuse (250V)
Magnifying glass
Hover image to zoom
$1.99 each
In Stock
In Stock
Get 25 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1 Amps
Product Highlight: Voltage
125v
Product Highlight: Material
Glass

Description

–
The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection.

Features:
  • In accordance with UL Standard 248-14
  • Available in cartridge and axial lead format and with various forming dimensions
  • RoHS compliant and Lead-free


Specifications:
  • Ampere Rating (A): 1
  • Body: Glass Body
  • Nominal Melting: I2T (A2sec) 0.76
  • Interrupting Rating: 10000A@125VAC
  • Marking Code: VX
  • Moisture Sensitivity Level: Contact Littelfuse
  • Nominal Cold Resistance (Ohms): 0.19
  • Opening: Fast-Acting (F)
  • Min Operating Temp °C: -55
  • Max Operating Temp (°C): 125
  • Package Size: 3AB/3AG (6.3x32mm)
  • VAC (V): 250

Specs

–
Product Type:

Fuse

Type:

Electronic

Amperage:

1

Voltage:

125v

Material:

Glass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Commodity Fuses

These fuses are a commodity item so nothing special about the fuse itself. However, there are 100 thousand different fuses. Supply House sent the correct size, the correct rating, and the correct type e.g. fast blow.
HappyCamper
fort lauderdale
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy