Apply to be a TradeMaster!
Main product image of SPDT 8 Pin Plug-In Alternating Relay (95-125V)
Magnifying glass
Hover image to zoom

SPDT 8 Pin Plug-In Alternating Relay (95-125V)

SKU:
ALT115-S-SW
Rating:
(1)
Q&A:
(0)
SPDT 8 Pin Plug-In Alternating Relay (95-125V)
Magnifying glass
Hover image to zoom
$87.11 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
95-125V

Description

–
ALT115-S-SW is for single high-level float applications with built in manual switch.
The ALT alternating relays are used to alternate between two loads. The ALT is commonly used in duplex pumping applications to balance the runtime of both pumps.
The ALT-S is used in single high-level float applications. When the float switch opens, the alternating relay changes state, forcing the other pump to run the next time the float closes. All ALT relays have a built-in debounce feature that prevents the relay from changing state if the switch or float contact bounces momentarily.
The pumps alternate as in the ALT-S version but the crossconnected relay configuration allows both pumps to run simultaneously when both the lead and lag floats are closed. These relays are also available with a built-in switch (SW option) that is used to manually force one of the pumps to run every time the float switch is closed. This is helpful when a pump has been removed for repair or for test purposes.
Must use the OT08PC socket for UL Rating!

Specifications:
  • Input Voltage (V): 95 to 125VAC
  • Maximum Input Power: 5W
  • Input Current Range (A): 40mA
  • Input Impedance (Ohms): 56k
  • Output Form: SPDT
  • Output Load Rating (VA): 480VA @ 240VAC
  • Debounce Time Delay (s): 0.5s
  • Mounting Method: DIN rail or surface mount (plug-in to OT08-PC socket)
  • Operating Temperature: -40° to 50°C (-40° to 122°F)
  • Dimensions: 1.75 in H x 2.38 in W x 4.13 in D (44.5 x 60.3 x 104.8 mm)

Specs

–
Product Type:

Relay

Voltage:

95-125V

Switch:

SPDT

Output:

8-pin = SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8-Pin Octal Socket Wiring Base with Din Rail/Surface Mounting, 10 Amp (600V)
SKU: OT08PC
Littelfuse

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked Great And Arrived Early

Exactly what I needed and exactly as described. Order came several days early which was perfect.
Monte
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy