Shop Resideo Sale
Main product image of DPDT 8 Pin Cross-Wired Alternating Relay (24V)
Magnifying glass
Hover image to zoom

DPDT 8 Pin Cross-Wired Alternating Relay (24V)

SKU:
ARP23S
Rating:
(0)
Q&A:
(0)
DPDT 8 Pin Cross-Wired Alternating Relay (24V)
Magnifying glass
Hover image to zoom
$147.48 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
8-pin cross-wired for duplexing applications. Rotary switch allows user to lock internal relay to one specific load.
The ARP Series is used in systems where equal run time for two motors is desirable. The selector switch allows selection of alternation of either load for continuous operation. LED’s indicate the status of the output relay. This versatile series may be front panel mounted (BZ1 accessory required) or 35 mm DIN rail mounted with an accessory socket.
Duplexing (Cross Wired): Duplexing models operate the same as alternating relays and when both the Control (S1) and Lag Load (S2) Switches are closed, Load A and Load B energize simultaneously. The DPDT 8-pin, cross-wired option, allows extra system load capacity through simultaneous operation of both motors when needed. Relay contacts are not isolated.

Specifications:
  • Input Voltage (V): 24VAC
  • Input Tolerance (%): -15% - 20%
  • Input AC Line Frequency (Hz): 50/60Hz
  • Maximum Output Voltage (V): 250VAC
  • Output Type: Electromechanical Relay
  • Output Form: Cross wired DPDT
  • Output Load Rating (VA): 10A resistive @ 120/240VAC and 28 VDC; 1/3hp @120 / 240VAC
  • Isolation Voltage (V): 1500V RMS input to output
  • Life: Mechanical - 1 x 107; Electrical - 1 x 106
  • Termination Type: Octal 8-pin
  • Mounting Method: Plug-in socket
  • Operating Temperature: -20° to 60°C (-4°F to 140°F)
  • Storage Temperature (F/C): -30° to 85°C (-22°F to 185°F)
  • Dimensions: 3.20 x 2.39 x 1.78 in. (81.3 x 60.7 x 45.2mm)

Specs

–
Product Type:

Relay

Voltage:

24V

Switch:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy