Apply to be a TradeMaster!
Main product image of 50 Amp UL Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom

50 Amp UL Dual Element Time-Delay, Class RK5 Fuse (250V)

SKU:
FLNR050
Rating:
(0)
Q&A:
(1)
50 Amp UL Dual Element Time-Delay, Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom
$17.94 each
In Stock
In Stock
Get 90 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
250v

Description

–
The FLNR series sets the standard for general purpose fuses. The dual-element design provides advanced short-circuit and overload protection. These time-delay fuses are also available in an indicating version, see FLNR_ID series.
Applications:
  • Service entrance switches
  • Switchboard main and feeder switches
  • Motor control center mains and motor branch circuits
  • Individual fused combination motor controllers
  • Distribution panelboards
  • Industrial control panels
  • Protection of fully-rated panelboards and loadcenters
  • All general purpose circuits


Safety:
  • 200,000 A.I.R. - Reliable interruption of all overcurrents up to 200,000 amperes.
  • Faster acting short circuit protection than any non-current limiting mechanical protective device.


Reliability:
  • Accurate and reliable - Automated, precision manufactured and assembled parts ensure accurate, consistent response to overloads and short circuits.


Specifications:
  • Ampere Rating (A): 50
  • VAC (V): 250
  • VDC (V): 125
  • Interrupting Rating: 20000A@125VDC
  • Opening: Slo-Blo/Time Lag (T)/Time Delay
  • Package Size: Industrial Cartridge

Specs

–
Product Type:

Fuse

Amperage:

50

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Amperage
50 Amp Dual Element Time-Delay Class RK5 Fuse (250V)
SKU: FDTDR50
Fuse
50

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what's the length of this product? 2" Length? I'm looking for 50 AMP - 2" Length. Thank you for your assistance.

Asked by Dan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dan, thanks for writing in. This fuse is 3" in length. The 2" long fuses are between 0.1 amps and 30 amps, so the closest we have in 2" length would be SKU: FLNR030 - https://www.supplyhouse.com/Littelfuse-FLNR030-30-Amp-Dual-Element-Time-Delay-Class-RK5-Fuse-250V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy