Apply to be a TradeMaster!
Main product image of 1-YS Parts Washer Pump 1/150 HP, 115V, 6' cord
Magnifying glass
Hover image to zoom

1-YS Parts Washer Pump 1/150 HP, 115V, 6' cord

SKU:
501020
Rating:
(15)
Q&A:
(1)
1-YS Parts Washer Pump 1/150 HP, 115V, 6' cord
Magnifying glass
Hover image to zoom
$177.81 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Horse Power
1/150 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.1 Amps
Product Highlight: Wattage
70 Watts
Product Highlight: Discharge
1/4" MNPT

Description

–
Description:

1-YS (501020) is a 1/150 HP cast aluminum submersible oil-filled Parts Washer Pump. The Little Giant 1-YS has double-lip Viton seal and nylon volute with 1/4" MNPT discharge. This Pump is for use with stoddard solvent and deodorized kerosene submerged parts washer applications only. 6' power cord without plug has "Master Builders" conduit fitting at pump housing for mounting.For pumping unheated metal parts cleaning solvent which is UL classified as PJQU, as described in the Gas and Oil Equipment Directory. These refined petroleum distillates are free from tendency to heat spontaneously; they have a closed cup flash point not lower than 100°F. Thermally protected.

Features:
  • 1/2" MNPT Master Builders Conduit Fitting
  • 1/150 HP Oil filled motor
  • 205 GPH Maximum flow rate @ 1'
  • Intermittent Liquid Temp. to 120F
  • Cast aluminum housing
  • 1/4" MNPT Discharge
  • Nylon volute
  • Nylon Impeller
  • Viton
  • Specs

    –
    Cord Length:

    6'

    Type:

    Automatic

    Application:

    Plumbing

    Features:

    Snap Action Float Switch

    Horse Power:

    1/150

    Voltage:

    115V

    Amperage:

    1.1

    Wattage:

    70

    Approvals:

    UL/CSA

    Weight (lbs):

    3.5 lbs

    Discharge:

    1/4" MNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    4.93 out of 15 reviews
    100% would recommend this product
    4.93
    out of 15 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    93%
    4 star
    7%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 15 reviews

    Great Little Pump

    We use these pumps in our driveline process, in a not so pump friendly environment and they perform great. Supply House is a great company to do business with, ZERO Hassle.
    Eric
    Phoenix Arizona
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly as described, fast shipping.

    Perfect replacement for my solvent tank.
    Hui
    New Mexico, USA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great price

    Works great on my parts washer, perfect replacement. Fast shipping.
    JH
    Libby , Montana
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would purchase again

    Perfect match to original pump in our parts washer.
    Bob
    Corvallis, OR
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very satisfied

    Pump was exactly what I was looking for. Good price, fast delivery.
    Ed
    Atascadero, Ca
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great prices and fast shipping

    Replacement pump for my parts washer, great prices and fast shipping.
    Jim
    Greenville NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good for petroleum based solvents

    Direct replacement for my solvent parts washer
    Dirty joe
    Westerly RI
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    High quality

    Perfect pump for a solvent washer! Very quiet and has an ideal flow rate for this application.
    Ross
    Texas
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Working fine

    Working fine
    Valley
    El Paso Tx
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great pump

    I like being able to use solvent to clean parts
    me
    sc
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: is this a brushless motor on the pump ??

    Asked by Donald 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    Yes, that is brushless.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy