| Cord Length: | 10' |
|---|---|
| Shutoff Head (ft.): | 7.4' |
| Application: | Recirculation |
| Horse Power: | 1/150 |
| Voltage: | 115V |
| Hertz: | 60 |
| Amperage: | 1.1 |
| Wattage: | 70 |
| Flow at 5 FT Head: | 120 GPM |
| Flow at 1 FT Head: | 205 GPM |
| Head Range (ft.): | 0-7.4 |
| Weight (lbs): | 3.7 lbs |
| Height (Inches): | 4.3" |
| Length (Inches): | 3.7" |
| Discharge: | 1/4" MNPT |
| Warranty: | 1 Year |
| Type: | Automatic |
