Apply to be a TradeMaster!
Main product image of 5-MSP Submersible Sump/Utility Pump, 115V, 1/6HP, 25' cord
Magnifying glass
Hover image to zoom

5-MSP Submersible Sump/Utility Pump, 115V, 1/6HP, 25' cord

SKU:
505025
Rating:
(13)
Q&A:
(1)
5-MSP Submersible Sump/Utility Pump, 115V, 1/6HP, 25' cord
Magnifying glass
Hover image to zoom
505025 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
5-MSP Next Gen Submersible Utility Pump, 115V, 1/6HP, 25' Cord
SKU:505712
(3)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Cord Length
25'
Product Highlight: Discharge
1" FNPT
Product Highlight: Amperage
5 Amps
Product Highlight: Wattage
380 Watts

Description

Description:

5-MSP is a 1/6HP, manually-operated, dual-purpose submersible sump pump / utility pump with a 25ft power cord, lubricated for life motor, 1" FNPT discharge and removable inlet screen for easy cleaning. The Little Giant 5-MSP series pumps are capable of pumping water down to 1/8" level. Both 5-ASP and 5-MSP Little Giant utility pumps feature an epoxy coated cast aluminum housing and can be used for a wide range of de-watering and fluid transfer applications.

Features:
  • 1/6 HP shaded pole motor with overload protection
  • Designed for continuous duty
  • Pumps water down to 1/8" level
  • Regular garden hose adapter for discharge is included
  • Removable inlet screen for easy cleaning
  • Epoxy coated cast aluminum housing
  • Viton shaft seal

Specs

Shutoff Head (ft.):

26.3'

Cord Length:

25'

Type:

Manual

Application:

Plumbing

Horse Power:

1/6

Voltage:

115V

Amperage:

5

Wattage:

380

Discharge:

1" FNPT

Approvals:

UL/CSA

Weight (lbs):

8.75 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would buy this pump again and again.

I use this to pull water from bottom of pool into excess garden hose [about 150 feet] to obtain solar heating in water that we return to pool. Pool is 16 x 32 and the hose comes out of pool over deck, into sun looped back and forth, then back into the pool from top of oposite deck. Also use it to remove water from winter cover several times in fall-winter-spring. I've bought three previous 'Little Giant' pumps.
VS

Most Liked Negative Review

I would not buy this for removing water off my pool cover.

The corners of this pump are too sharp and easily will put a hole in a pool cover. This was the case the first time I used it to remove water off my pool cover. I wish an attachment was offered that would soften the sharp edges. As far as pumping water, the pump works great but extreme care is need when using this pump on top of a pool cover.
Showing 1-10 of 13 reviews

Great Little Pump!

Great little pump for de-watering of flooded areas. Just don't run it dry. I found out the hard way, burned one up that I had been using for 6 years. I would definitely buy again, not the pump's fault I wasn't paying attention to the water level. As usual, great customer service and pricing from SupplyHouse.com, a great company to do business with.
BajaChampx9
Reno, NV.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

good product and prompt shiping
punkey
camas, wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump again and again.

I use this to pull water from bottom of pool into excess garden hose [about 150 feet] to obtain solar heating in water that we return to pool. Pool is 16 x 32 and the hose comes out of pool over deck, into sun looped back and forth, then back into the pool from top of oposite deck. Also use it to remove water from winter cover several times in fall-winter-spring. I've bought three previous 'Little Giant' pumps.
William
Franklin, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

way valuable

there's a reason I bought 3
cruizer
Valatie ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service

I use it recirculate water in swimming pool. Works great! Company was easy to order from. Order came timely and correct.
Eve
Austin, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes this little pump handles a flooded arena

It's actually the round pen, but it pools in to rain and takes 8 days to dry. The pump drained the water in one day, it dried in the next day.
none
Los Angeles, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this for removing water off my pool cover.

The corners of this pump are too sharp and easily will put a hole in a pool cover. This was the case the first time I used it to remove water off my pool cover. I wish an attachment was offered that would soften the sharp edges. As far as pumping water, the pump works great but extreme care is need when using this pump on top of a pool cover.
Frank
Cleveland, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

The product is excellent. But I was most impressed with the swiftness of your service delivery and niceness of your staff.
cutie
kalamazoo, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is excellent.

We use it to pump rain water out of our pool cover. It is fast and efficient.
Jim
Long Island, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

This is a very efficient pump for my pool cover. It works well and has a very long cord.
Susan S.
Closter NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many gallons does this product "push" through in a hour

Asked by Len 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the product overview graph found here on our site : http://s3.pexsupply.com/product_files/505025-Product%20Overview.pdf

Was this review helpful to you?