Apply to be a TradeMaster!
Main product image of WRS-5-1/6 HP, 15 GPM @ 5' Submersible Utility Pump, Water Removal System w/ 5 gal. Tank & 10ft Power Cord
Magnifying glass
Hover image to zoom

WRS-5-1/6 HP, 15 GPM @ 5' Submersible Utility Pump, Water Removal System w/ 5 gal. Tank & 10ft Power Cord

SKU:
505055
Rating:
(7)
Q&A:
(1)
WRS-5-1/6 HP, 15 GPM @ 5' Submersible Utility Pump, Water Removal System w/ 5 gal. Tank & 10ft Power Cord
Magnifying glass
Hover image to zoom
$354.06 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
5 Amps
Product Highlight: Wattage
380 Watts
Product Highlight: Flow at 5 FT Head
15 GPM

Description

–

Includes 5-gallon polypropylene tank. Tank lid has 1-1/2" FNPT (38.1mm) side intake port, 1-1/2" FNPT (38.1mm) top discharge port, and 2" FNPT (51mm) top vent port. Easy-to-remove filter trap. Also includes 1/6 HP automatic, 5-ASP submersible sump pump with 10' (3m) power cord and 3-prong grounded plug; and 1" (25.4mm) diameter pipe from pump to lid.


Features

  • Pump made of cast aluminum housing with protective epoxy coating for corrosion resistance
  • Screened intake
  • Basin made of polypropylene - light weight, and corrosion resistant
  • Basin designed with O-rings to provide a water-tight seal
  • Pre-assembled for easy installation
  • Cylindrical polypropylene tank
  • Basin cover comes with a removable filter screen for easy cleaning
  • UL/CSA listed
  • IAPMO approved basins

Applications

  • Impractical gravity drainage areas
  • Under sinks
  • Laundry trays

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

21'

Type:

Automatic

Horse Power:

1/6

Voltage:

115V

Hertz:

60

Amperage:

5

Wattage:

380

FNPT Discharge Opening:

1-1/2"

FNPT Intake Opening:

1-1/2"

FNPT Vent Opening:

2"

Flow at 5 FT Head:

15 GPM

Height:

15.6"

Width (Inches):

14-1/2"

Length (Inches):

14-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Yes

As a laundry pump The pump is quiet and does the job
Mark
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Would have been nice to know vent on this pump is a 2" pipe thread not the 1 1/2" on my old pump.
Warren
New Castle Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for basement utility sink

This was very easy to install and works great so far
TF
Hingham MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Fast ship. Great price. A+

Works well. Additionally, even though the output fitting thread on the lid is different than our older unit (same model/serial number), the new one came with an adapter. Unit is identical otherwise. Fast ship and great price!
Cape
WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy set up and plenty of options

The many connection options made the install easy. The unit worked as soon as plugged in and fittings dried. Now pumps fast enough to prevent water from backing into laundry tub.
Cavy
Butler PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time

No issues upon or after delivery , price was right !
Ray
Williamsburg va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Replacing current pump and tank that was over 3 years old used in our restaurant. Lasted a long time with a lot of use.
Eco Eats
Key Largo, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this pump handle a high effeciency washing machine, its going in the basement and only pumping maybe 4 ft high

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit will pump 15 GPM with a 5' lift, so it should work for your project.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy