Apply to be a TradeMaster!
Main product image of 8-CIM Manual Submersible Sump Pump, 115V, 4/10HP, 25' cord
Magnifying glass
Hover image to zoom

8-CIM Manual Submersible Sump Pump, 115V, 4/10HP, 25' cord

SKU:
508058
Rating:
(0)
Q&A:
(1)
8-CIM Manual Submersible Sump Pump, 115V, 4/10HP, 25' cord
Magnifying glass
Hover image to zoom
508058 has been discontinued
Discontinued July 12, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
54 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
25'
Product Highlight: Amperage
10 Amps
Product Highlight: Wattage
830 Watts

Description

Description:

8-CIM is a 4/10HP, Manual Submersible Sump Pump with an oil-filled motor (lubricated for life) and a 25 ft long power cord. The 508057 model is well suited for moving large volumes of water in residential and commercial applications such as excavation sites, construction sites, dewatering crawl spaces, basements, underground passageways, loading docks and many others. Little Giant 8-CIM model has powerful 4/10HP motor and is capable of pumping up to 54GPM at 5ft of head pressure drop. Pump's outlet is 1-1/2" FNPT, with an optional reducer to 1-1/4" FNPT (included).

Features:
  • 4/10 HP shaded pole motor with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing
  • Carbon/ceramic shaft seal
  • Upper and lower sintered sleeve bearings
  • UL / CSA listed
  • Specs

    Type:

    Manual

    Application:

    Plumbing

    Features:

    Snap Action Float Switch

    Horse Power:

    4/10

    Voltage:

    115V

    Amperage:

    10

    Wattage:

    830

    Weight (lbs):

    19.8 lbs

    Cord Length:

    25'

    Shutoff Head (ft.):

    22.9'

    Flow at 5 FT Head:

    54 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Type
    Horse Power
    Voltage
    Cord Length
    Shutoff Head (ft.)
    CURRENT ITEM
    Product Image of 8-CIM Manual Submersible Sump Pump, 115V, 4/10HP, 25' cord
    8-CIM Manual Submersible Sump Pump, 115V, 4/10HP, 25' cord
    SKU: 508058
    Manual
    4/10
    115V
    25'
    22.9'
    4/10 HP High Temperature Automatic Submersible Sump Pump - 115v - 25 ft Cord - 200°F
    SKU: HT41A-2
    Automatic
    4/10
    115V
    25'
    16'

    You May Also Need

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Whats the difference between a 8-CIA and 8-CIM pumps?

    Asked by Kurt 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The 8-CIA is an automatic pump and the 8-CIM is a manual pump.

    Was this review helpful to you?