Apply to be a TradeMaster!
Main product image of Simplex Package w/ Roll Top Polyethylene Basin, Snap-In Vinyl Hub/1-piece Structural Foam Cover w/ Slip-Fit Flanges (Unassembled)
Magnifying glass
Hover image to zoom

Simplex Package w/ Roll Top Polyethylene Basin, Snap-In Vinyl Hub/1-piece Structural Foam Cover w/ Slip-Fit Flanges (Unassembled)

SKU:
509074
Rating:
(1)
Q&A:
(0)
Simplex Package w/ Roll Top Polyethylene Basin, Snap-In Vinyl Hub/1-piece Structural Foam Cover w/ Slip-Fit Flanges (Unassembled)
Magnifying glass
Hover image to zoom
$593.88 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Inlet Type
4" Adaptaflex & Multi-tite Grommet
Product Highlight: Material
Structural Foam
Product Highlight: Horse Power
4/10 HP
Product Highlight: Discharge
2"
Product Highlight: Flow at 5 FT Head
80 GPM

Description

–
Simplex Package Systems Applications:
  • Homes
  • Residential, Light Commercial, Industrial, and Agricultural
  • Collection of sewage, effluent, drainage and seepage water

Series Features:
  • Handles liquids and solid waste materials
  • Cast iron pump housings with protective epoxy coating for corrosion and rust resistance
  • Oil-filled motor housings for lifetime lubrication and rapid heat dissipation
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Thermal overload protection
  • 18" x 30" Polyethylene basin with structural foam one-piece cover
  • Sturdy roll-top design
  • Full flow check valve (except on noted models)
  • 28" schedule 80 PVC discharge nipple with predrilled air-bleed hole
  • 4" molded inlet hub
  • Multi-Tite insert for PVC or cast iron
    inlet pipe
  • Molded inserts on bottom of basin to locate and secure pump

Product Specifications:
  • Horsepower: 4/10 (Handles 2" Solids)
  • Flow: 80 GPM @ 5'
  • Cord Length: 15'
  • Shut Off: 18'
  • Voltage: 115 V
  • Hertz: 60
  • Amps: 13
  • Watts: 1020
  • Weight: 63 lbs
  • Pre-Packaged (Unassembled with all components packed in basin)

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

18'

Application:

Drainage Collection

Seepage Collection

Effluent Collection

Sewage Collection

Type:

Automatic

Basin Size:

18" x 30"

Inlet Type:

4" Adaptaflex & Multi-tite Grommet

Style:

1-Piece Cover

Material:

Structural Foam

Horse Power:

4/10

Vent Size:

3"

2"

Discharge:

2"

Features:

Slip-Fit Flanges

Un-Assembled

2" Check Valve

Flow at 5 FT Head:

80 GPM

Amperage:

13

Wattage:

1020

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT PROD.

SEPTICT SYST. RIGHT SIZE WORKS GREAT
KIM
BAXLEY GA.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy