Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Shutoff Head (ft.)
–

18' (3)
20' (1)

Flow At 5 FT Head
–

80 GPM (3)
110 GPM (1)

Horse Power
–

4/10 (4)

Review Score
–

(1)

Price Range
–

$500 to $600 (1)
$600 to $700 (1)
$700 to $800 (1)
$800 to $900 (1)

Simplex Package Systems

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of Simplex Package w/ Roll Top Polyethylene Basin w/ Snap-In Vinyl Hub/1-Piece Structural Foam Cover w/ Slip-Fit Flanges (Assembled)
Simplex Package w/ Roll Top Polyethylene Basin w/ Snap-In Vinyl Hub/1-Piece Structural Foam Cover w/ Slip-Fit Flanges (Assembled)
SKU: 509073
Little Giant
SKU: 509073
Brand: Little Giant
$655.39 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Simplex Package w/ Roll Top Polyethylene Basin, Snap-In Vinyl Hub/1-piece Structural Foam Cover w/ Slip-Fit Flanges (Unassembled)
$593.88 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Simplex Package with Roll-Top Molded Polyethylene Basin and Slip-Fit Flanges / One-Piece Structural Foam Cover (Pre-Assembled)
Simplex Package with Roll-Top Molded Polyethylene Basin and Slip-Fit Flanges / One-Piece Structural Foam Cover (Pre-Assembled)
SKU: 509079
Little Giant
SKU: 509079
Brand: Little Giant
$864.78 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Roll-Top Molded Polyethylene Basin And Slip-Fit Flanges / One-Piece Structural Foam Cover (Pre-Assembled)
$730.81 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Simplex Package Systems

Simplex Package Systems are single-pump sewage and effluent packages built around a basin, a pump, and a cover for jobs where gravity drainage can't reach the sewer. Little Giant describes its simplex systems as handling sewage, effluent, drainage, toilet and seepage water for homes, farms, and light commercial or industrial use where gravity systems are insufficient. The standard basin measures 18 inches by 30 inches, and the 9S series pump runs on 115V at 4/10 HP, while the 10S series steps to 1/2 HP. Little Giant rates the system to handle solids 2 inches in diameter or smaller and lists a full-flow PVC check valve as included. Contractors specify these packages when fixtures can't drain to the main by gravity. Matching the pump horsepower, discharge size, and vent size to the load before ordering saves callbacks and keeps the job on schedule.

Subcategories

  • Pre-Assembled Simplex Packages: Pre-assembled simplex packages come with the pump and basin hardware already put together, which suits crews that want less shop work before setting the basin. Little Giant lists the 10S-SMPXRT-K as a pre-assembled 1/2 HP package and the 9S-SMPXRT-K in both pre-packaged and pre-assembled options. Plumbers use them where a home or light commercial space can't drain to the sewer by gravity. The pump in each runs on 115V.
  • 4/10 HP 9S Series Packages: The 9S series is listed by Little Giant at 4/10 HP on 115V. Little Giant publishes the 9SC pump at 100 GPM at 5 feet of head, 80 GPM at 10 feet, and 60 GPM at 15 feet. Installers pick it for lighter residential ejector duty where the head stays modest. Little Giant rates its simplex systems for solids 2 inches in diameter or smaller.
  • 1/2 HP 10S Series Packages: The 10S series moves to a 1/2 HP pump on 115V. Little Giant publishes the 10SC pump with a 2 inch discharge at 120 GPM at 5 feet of head, 100 GPM at 10 feet, 80 GPM at 15 feet, and 44 GPM at 20 feet. Contractors choose it when a job needs more flow or head than the 9S series delivers. Little Giant lists the 10S-SMPXRT-K as a pre-assembled package.
  • Larger Basin and 3 Inch Options: In addition to the standard 18 inch by 30 inch basin, Little Giant lists 24 inch by 36 inch and 30 inch by 36 inch basins. Discharge flanges are 2 inch as standard with 3 inch as an option, and vents are 2 inch or 3 inch. Contractors use the larger sizes on bigger farm or light commercial jobs. Little Giant lists basin material as polyethylene or structural foam.

Buying Guide

Start with the load and the head. Pick a pump that can move the expected flow against the elevation change to the building drain, then move on to the basin and accessories. Little Giant publishes flow in gallons per minute at set head heights, so compare the 9SC and 10SC figures against the real job instead of choosing by horsepower alone.

Next, size the basin. The standard basin is 18 inches by 30 inches, and Little Giant also lists 24 inch by 36 inch and 30 inch by 36 inch options when a job needs more volume. Confirm the cover and basin material too, since Little Giant lists steel or structural foam covers and polyethylene or structural foam basins.

When comparing Simplex Package Systems, check the discharge and vent sizes against local code and the pipe already in the building. Little Giant lists a 2 inch discharge flange as standard with 3 inch as an option, and 2 inch or 3 inch vents. Verify the solids rating fits the application, since Little Giant rates its simplex systems for solids 2 inches in diameter or smaller.

Finally, decide how much work the crew wants to do on site. Little Giant lists pre-packaged and pre-assembled options, so a pre-assembled model trims shop time. Confirm the 115V supply, since both the 9S and 10S series are listed at that voltage, and plan any alarm or controls to local code.

Frequently Asked Questions

What is a simplex package system?

A simplex package system is a single-pump basin package for moving sewage, effluent, drainage, or seepage water where gravity can't do the job. Little Giant describes its simplex systems as handling sewage, effluent, drainage, toilet and seepage water for homes, farms, and light commercial or industrial use. The package pairs a pump with a basin and cover.

What horsepower do simplex package systems use?

Little Giant lists 4/10 HP for its 9S series and 1/2 HP for its 10S series simplex package systems, both on 115V. Compare the published flow at the job's head height before choosing a size.

What size solids can a simplex sewage package handle?

Little Giant rates its simplex package systems for solids 2 inches in diameter or smaller. The standard discharge flange is 2 inches, and 3 inches is listed as an option.

What basin sizes do simplex package systems come in?

Little Giant lists 18 inch by 30 inch as the standard basin for its simplex package systems. It also lists 24 inch by 36 inch and 30 inch by 36 inch options, in polyethylene or structural foam.

Do simplex package systems come pre-assembled?

Little Giant lists the 10S-SMPXRT-K as a pre-assembled 1/2 HP simplex package system and the 9S-SMPXRT-K in pre-packaged and pre-assembled options. Check each model's description for what ships in the package before ordering.

Didn't find what you're looking for? 
Let us know
.