Apply to be a TradeMaster!
Main product image of Simplex Package with Roll-Top Molded Polyethylene Basin and Slip-Fit Flanges / One-Piece Structural Foam Cover (Pre-Assembled)
Magnifying glass
Hover image to zoom

Simplex Package with Roll-Top Molded Polyethylene Basin and Slip-Fit Flanges / One-Piece Structural Foam Cover (Pre-Assembled)

SKU:
509079
Rating:
(0)
Q&A:
(0)
Simplex Package with Roll-Top Molded Polyethylene Basin and Slip-Fit Flanges / One-Piece Structural Foam Cover (Pre-Assembled)
Magnifying glass
Hover image to zoom
$864.78 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Inlet Type
4" Adaptaflex & Multi-tite Grommet
Product Highlight: Material
Structural Foam
Product Highlight: Horse Power
4/10 HP
Product Highlight: Discharge
2"
Product Highlight: Flow at 5 FT Head
80 GPM

Description

–
Simplex Package Systems Applications:
  • Homes
  • Residential, Light Commercial, Industrial, and Agricultural
  • Collection of sewage, effluent, drainage and seepage water

Series Features:
  • Handles liquids and solid waste materials
  • Cast iron pump housings with protective epoxy coating for corrosion and rust resistance
  • Oil-filled motor housings for lifetime lubrication and rapid heat dissipation
  • Stainless steel screws, bolts, handle and seal assembly
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces)
  • Thermal overload protection
  • 18" x 30" Polyethylene basin with structural foam one-piece cover
  • Sturdy roll-top design
  • Full flow check valve (except on noted models)
  • 28" schedule 80 PVC discharge nipple with predrilled air-bleed hole
  • 4" molded inlet hub
  • Multi-Tite insert for PVC or cast iron
    inlet pipe
  • Molded inserts on bottom of basin to locate and secure pump

Product Specifications:
  • Horsepower: 4/10 (Handles 2" Solids)
  • Flow: 80 GPM @ 5'
  • Cord Length: 15'
  • Shut Off: 18'
  • Voltage: 115 V
  • Hertz: 60
  • Amps: 13
  • Watts: 1020
  • Weight: 69 lbs
  • HWAB High Water Alarm Included
  • Pre-Assembled - ready to install

Specs

–
Shutoff Head (ft.):

18'

Cord Length:

15'

Application:

Sewage Collection

Effluent Collection

Seepage Collection

Drainage Collection

Type:

Automatic

Basin Size:

18" x 30"

Inlet Type:

4" Adaptaflex & Multi-tite Grommet

Style:

1-Piece Cover

Material:

Structural Foam

Horse Power:

4/10

Vent Size:

2"

3"

Discharge:

2"

Features:

Indoor High Water Alarm

Slip-Fit Flanges

2" Check Valve

Pre-Assembled

Flow at 5 FT Head:

80 GPM

Amperage:

13

Wattage:

1020

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy