Apply to be a TradeMaster!
Main product image of 9SC-CIA-SFS 4/10 HP - Automatic Submersible Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom

9SC-CIA-SFS 4/10 HP - Automatic Submersible Effluent Pump, 20 ft power cord

SKU:
509411
Rating:
(1)
Q&A:
(0)
9SC-CIA-SFS 4/10 HP - Automatic Submersible Effluent Pump, 20 ft power cord
Magnifying glass
Hover image to zoom
$443.94 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
100 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Amperage
8 Amps

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

20'

Type:

Automatic

Application:

Effluent

Sewage

Sewage Waste Transfer

Horse Power:

4/10

Voltage:

115V

Amperage:

8

Wattage:

870

Flow at 5 FT Head:

100 GPM

Flow at 10 FT Head:

80 GPM

Flow at 15 FT Head:

60 GPM

Weight (lbs):

35.5 lbs

Discharge:

2"

Solids Size:

2"

Max Pressure (PSI):

8.7

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Operates as specified

Dependable
Bob
Lake Villa, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy