Apply to be a TradeMaster!
Main product image of 9SC-CIM 4/10 HP - Manual Submersible Effluent Pump, 20 ft Power Cord
Magnifying glass
Hover image to zoom

9SC-CIM 4/10 HP - Manual Submersible Effluent Pump, 20 ft Power Cord

SKU:
509413
Rating:
(2)
Q&A:
(0)
9SC-CIM 4/10 HP - Manual Submersible Effluent Pump, 20 ft Power Cord
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 6 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
110 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Amperage
8.5 Amps

Description

–
Product Features
  • 4/10 HP PSC motor with overload protection
  • 115V
  • 60 Hz
  • Designed for continuous duty
  • Epoxy coated cast iron housing, cover and volute
  • 2" FNPT discharge
  • Nitrile with carbon and cermaic faces
  • Upper sintered sleeve and lower ball bearings
  • Vortex Nylon impeller
  • Handles 2" solids
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

20'

Cord Length:

20'

Type:

Manual

Application:

Effluent

Sewage

Sewage Waste Transfer

Horse Power:

4/10

Voltage:

115V

Amperage:

8.5

Wattage:

850

Flow at 5 FT Head:

110 GPM

Flow at 10 FT Head:

70 GPM

Flow at 15 FT Head:

30 GPM

Dimensions:

11.4"H x 11.64"L x 6.8"W

Weight (lbs):

34.5 lbs

Discharge:

2"

Solids Size:

2"

Max Pressure (PSI):

8.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great pump, perfect for the job. Fast shipping.

Got me out of the brown stuff quick 😁
Vinny the Brit
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hopefully will not have to get another one

works great and extremely prompt shipment
B-more
Manistique, Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy