Apply to be a TradeMaster!
Main product image of 9SF2V2D, Pit Plus Sr. Premium Simplex System w/ 9SN, 4/10 HP Sewage Pump & Float Switch
Magnifying glass
Hover image to zoom

9SF2V2D, Pit Plus Sr. Premium Simplex System w/ 9SN, 4/10 HP Sewage Pump & Float Switch

SKU:
509661
Rating:
(2)
Q&A:
(0)
9SF2V2D, Pit Plus Sr. Premium Simplex System w/ 9SN, 4/10 HP Sewage Pump & Float Switch
Magnifying glass
Hover image to zoom
$625.80 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
4/10 HP
Product Highlight: Discharge
2"

Description

–
Note: Check valve not included.



Application
  • Roto-molded polyethylene basin 24" x 30" (61 cm x 76 cm)
  • Radial rib design for extra strength
  • Molded inlet hub
  • Molded anti-torque stops
  • 360° molded handle
  • Integrated anti-flotation collar
  • Optional alarm versions
  • Pre-assembled
  • Functional and aesthetic finish cover
  • Pump access cover
  • Recessed discharge and vent location
  • Independent recessed switch module
  • Monolithic molded basin top
  • Switch cord grips and locators for directional control
  • 4/10 hp or 1/2 hp sewage pump option available
  • Off Level - Range: 2" - 6"
  • On Level - Range: 9" - 14"

Specs

–
Type:

Manual

Application:

Sewage Collection

Drainage Collection

Effluent Collection

Seepage Collection

Basin Size:

20" x 30"

Horse Power:

4/10

Vent Size:

2"

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Sewer pump system

Only 30" deep hole. Easy setup and start Professional sewer systems Large discharge order duel pumps simplex
Bemyplumber
Atlanta ga
2 years ago
Was this review helpful to you?

Will buy again

Excellent quality and easy install
KJ
Manalapan nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy