Apply to be a TradeMaster!
Main product image of 9JF2V2D, Pit Plus Jr. Premium Simplex System, 4/10 HP Sewage Pump w/ Tether Float Switch
Magnifying glass
Hover image to zoom

9JF2V2D, Pit Plus Jr. Premium Simplex System, 4/10 HP Sewage Pump w/ Tether Float Switch

SKU:
509673
Rating:
(5)
Q&A:
(1)
9JF2V2D, Pit Plus Jr. Premium Simplex System, 4/10 HP Sewage Pump w/ Tether Float Switch
Magnifying glass
Hover image to zoom
$650.75 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
4/10 HP

Description

–
Note: Check valve not included.



Product Features
  • Roto-molded polyethylene basin 24" x 24" (61 cm x 61 cm)
  • Radial rib design for extra strength
  • Molded anti-torque stops
  • 360° molded handle
  • Anti-flotation collar
  • 4" molded external inlet hub for flexible coupling

Specs

–
Type:

Manual

Application:

Effluent Collection

Drainage Collection

Sewage Collection

Seepage Collection

Horse Power:

4/10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Buy…100%

Customer service is fantastic, and the unit is working beautiful.
Joe
Taylors, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to install.

The pump is more than ample to push all the waste quickly and efficiently. Love having everything already assembled to simply hook up the plumbing and plug it in.
jflood
Eagle Harbor, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent ordering and delivery by SupplyHouse

Installed this PitPlus Jr Premium for a customer; needed to install in their basement so that I can add a master bath to their first floor. Very good construction, and easy to follow instructions. I added a quality Sewage pump check valve connects to 2 In. pipe, and fittings. tested and operational
Vincenzo
Middletown, Maryland
3 years ago
Was this review helpful to you?

Very nice product

This is a easy to install complete pumping system. Check placement of pump and that connections are secure inside the basin. Put it in place, plumb it in and plug it to power.
Mike
Elberta AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice ejector

Great unit - very quiet. I would recommend
Jc
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what distance will this pump push because i need two pumps for sewer pumping 5 foot and 100 foot length

Asked by neil my number cell is 270-348-1180 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Neil. Please see page 2 of the submittal sheet for the performance curve on this pump. At 5 feet of head this will pump up to 110 GPM. The max shutoff head for the pump is 20'.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy