Apply to be a TradeMaster!
Main product image of 9JF2V2DA1 Pit Plus Jr Simplex Sewage Package w/ 9SC-CIM Sewage Pump, Float Switch & Indoor Alarm
Magnifying glass
Hover image to zoom

9JF2V2DA1 Pit Plus Jr Simplex Sewage Package w/ 9SC-CIM Sewage Pump, Float Switch & Indoor Alarm

SKU:
509674
Rating:
(0)
Q&A:
(0)
9JF2V2DA1 Pit Plus Jr Simplex Sewage Package w/ 9SC-CIM Sewage Pump, Float Switch & Indoor Alarm
Magnifying glass
Hover image to zoom
$953.14 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 69.82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene
Product Highlight: Horse Power
4/10 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
115V

Description

–

For collection of sewage, effluent, drainage and seepage water. Suitable for homes, farms, light commercial and industrial use. Pre-Assembled unit is provided completely assembled and ready to be installed.


Features:

  • Roto-molded polyethylene basin
  • 24" x 24" (61 cm x 61 cm)
  • Radial rib design for extra strength
  • Molded inlet hub
  • Molded anti-torque stops
  • 360 molded handle
  • Integrated anti-floatation collar
  • Optional alarm versions
  • Pre-assembled
  • Functional and aesthetic finish cover
  • Pump access cover
  • Recessed discharge and vent location
  • Independent recessed switch module
  • Monolithic molded basin top
  • Switch cord grips and locators for directional control
  • 4/10 hp or 1/2 hp sewage pump option available

Specs

–
Type:

Automatic

Application:

Seepage Collection

Sewage Collection

Effluent Collection

Drainage Collection

Basin Size:

24" x 24"

Material:

Polyethylene

Horse Power:

4/10

Vent Size:

2"

Discharge:

2"

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy