
| Type: | Automatic Remote Float |
|---|---|
| Voltage: | 115V |
| Application: | Sewage Effluent Waste Water Transfer |
| Wattage: | 1000 |
| Amperage: | 9.5 |
| Flow at 5 FT Head: | 120 GPM |
| Flow at 10 FT Head: | 95 GPM |
| Flow at 15 FT Head: | 70 GPM |
| Dimensions: | 11.4"H x 11.64"L x 6.8"W |
| Discharge: | 2" |
| Solids Size: | 2" |
| Shutoff Head (ft.): | 25' |
| Cord Length: | 20' |
| Max Pressure (PSI): | 10.9 |
| Horse Power: | 1/2 |
Yes, you can find more info on page 6 of the install instructions: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/9EN,9SN,10SN-Install7.pdf The products accompanied by this warranty shall by covered by this Limited Warranty for a period of 24 months from the date of original purchase by the consumer. In the absence of suitable proof of purchase date, the warranty period of this product will begin to run on the product's date of manufacture.