Apply to be a TradeMaster!
Main product image of 10SC-CIA-SFS 1/2 HP, 120 GPM - Submersible Sewage Ejector Pump w/ Snap Action Float Switch, 20' power cord
Magnifying glass
Hover image to zoom

10SC-CIA-SFS 1/2 HP, 120 GPM - Submersible Sewage Ejector Pump w/ Snap Action Float Switch, 20' power cord

SKU:
511431
Rating:
(3)
Q&A:
(1)
10SC-CIA-SFS 1/2 HP, 120 GPM - Submersible Sewage Ejector Pump w/ Snap Action Float Switch, 20' power cord
Magnifying glass
Hover image to zoom
$496.44 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
120 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Wattage
1230 Watts

Description

–
Features
  • 3-Year Warranty
  • Sewage and Effluent Wastewater Transfer
  • Dewatering
  • Permanent Split Capacitor (PSC)
  • Energy-saving low amp draw
  • Designed for continuous duty
  • 2" FNPT (51 mm) and 3" FNPT (76.2 mm) discharge models
  • Handles solids up to 2" (51 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

25'

Cord Length:

20'

Type:

Automatic

Application:

Effluent

Sewage

Sewage Waste Transfer

Horse Power:

1/2

Voltage:

115V

Wattage:

1230

Amperage:

11

Flow at 5 FT Head:

120 GPM

Flow at 10 FT Head:

100 GPM

Flow at 15 FT Head:

80 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Max Pressure (PSI):

10.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Good pump and Good SupplyHouse Warranty

I replaced my 28-year-old sewage pump with this Little Giant Sewage pump. It was submerged in my sewage pit for about one and a half years. The float switch was not turned ON at the float level. Supply House honored my warranty and shipped me a replacement pump. It works fine now and even better with my modification of the float level NOT to submerge the switch housing into the water to let the pump turn ON sooner, with about 3 flushes to turn it ON. As long as the switch housing is NOT under water, it will last a long time.
slpip
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump but bad float switch

I bought this pump on 1/15/2022. The float switch is unable to turn on at the float level. I only use for liquid pump a few times a day and the switch is unable to turn on at the float level. So upset about the quality of this pump.
slpip
VA
3 years ago
Was this review helpful to you?

Good Price for quality reliable product

I needed a new lift pump and I was looking for ther Little Giant pumps as I had used them for years in a Koi pond with waterfalls. They worked great and proved strong a reliable. The lift pump is no exception. Quick and easy order process and the pump was here in less than a week during the Pandemic.
Bruce
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What type of material is the impeller made of?

Asked by Dave 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dave, thanks for writing in. The impeller is made out of thermoplastic elastomer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy