Apply to be a TradeMaster!
Main product image of 6EC-CIA-SFS 1/3 HP, 53 GPM - Auto Sump/Effluent Pump
Magnifying glass
Hover image to zoom

6EC-CIA-SFS 1/3 HP, 53 GPM - Auto Sump/Effluent Pump

SKU:
506807
Rating:
(31)
Q&A:
(0)
6EC-CIA-SFS 1/3 HP, 53 GPM - Auto Sump/Effluent Pump
Magnifying glass
Hover image to zoom
$220.50 each
In Stock
In Stock
Get 35 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
53 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty

Description

–
Note: This product is not for use with potable water, and cannot be used in pool applications.

Little Giant 6EC Series pumps feature 1/3 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Built on the industry's best 6E platform, the 1/3 hp 6EC series consumes only 5.0 amps while producing 53 gpm @ 5 ft. of head and reaching a maximum shut off of 28 ft.

Features:
  • Heavy-duty cast iron construction
  • Permanent split capacitor (PSC) motor with thermal overload protection
  • Designed for continuous duty
  • Energy-saving low amp draw
  • Cooler running motor
  • 1-1/2" FNPT discharge (38 mm)
  • Handles up to 1/2" (12.7 mm) solids
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Shutoff Head (ft.):

28'

Type:

Automatic

Cord Length:

10'

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Wattage:

600

Material:

Polypropylene

Flow at 5 FT Head:

53 GPM

Flow at 10 FT Head:

50 GPM

Flow at 20 FT Head:

34 GPM

Flow at 15 FT Head:

42 GPM

Max Pressure (PSI):

12.1

Weight (lbs):

28 lbs

Dimensions:

10.18"H x 10.60"L x 8.39"W

Solids Size:

1/2" max

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shutoff Head (ft.)
Type
Cord Length
Horse Power
Voltage
28'
Automatic
10'
1/3
115V

You May Also Need

Product Reviews

4.84 out of 31 reviews
97% would recommend this product
4.84
out of 31 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Best Sump Pump

My son has been waterproofing basements for over 15 years. The only sump pumps he recommends are the Little Giants. They are sturdy and powerful pumps that you can depend on for years of satisfaction. They are worth the price! Just had mine replaced after over 10 years.
VS

Most Liked Negative Review

Beware of Little Giant Quality and Warranty Requirements

This pump was one of two installed in separate sump basins to catch and remove rain water from our backyard. One of the two lost it's water-tight seal in less that two years. Contact with the manufacturer availed us nothing. At one point they suggested replacing the entire top portion. But when I sent them pictures of the pump, they suggested a new pump. They offered no assistance whatsoever with their "3-Year Warranty". Very uninterested in their product's complete and utter failure. See pics. Replaced with Zoeller Model M1052.
Showing 1-10 of 31 reviews

Fast shipping well packed

Got pump in less than 24 hours. Nice because i had water in basement LOL
scott
New York
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price for this pump

Bought to replace a 15 year old product, the exact same pump. the float was no longer working and the pump would not turn off. Installed new pump 3/14/26, woks fine. Today I was able to rehab old pump which I'll use for another application.
Miike
Staten Island, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use and buy from supply house again and again

Great product.
pump man
Albany NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great little pumps

We use these in a great many applications. It's to bad you can't find anyone to repair them.
Bob's your Uncle
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little Giant's the best

The effluent tag is a bit of a put-off as we use this strictly as a primary sump pump.
Pete
RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great company with great prices

exact replacement worked great!
1Badplumber
gulfport,ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This brand rocks

I've seen this brands pumps last for decades
Drew
Sacramento, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only order our sump pumps from here!

Easy to reorder and quick delivery!
JMM
Staten Island, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sump Pump

Perfect replacement for my original pump.
Ben
TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these pumps again

These pumps are very dependable , easy to install
Dennis
New Rochelle N.Y.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy