Apply to be a TradeMaster!
Main product image of 10SC-CIM 1/2 HP, 120 GPM - Submersible Manual Sewage Pump, 20 ft power cord
Magnifying glass
Hover image to zoom

10SC-CIM 1/2 HP, 120 GPM - Submersible Manual Sewage Pump, 20 ft power cord

SKU:
511432
Rating:
(12)
Q&A:
(0)
10SC-CIM 1/2 HP, 120 GPM - Submersible Manual Sewage Pump, 20 ft power cord
Magnifying glass
Hover image to zoom
$455.45 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
120 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2"
Product Highlight: Wattage
1230 Watts

Description

–
Features
  • 3-Year Warranty
  • Sewage and Effluent Wastewater Transfer
  • Dewatering
  • Permanent Split Capacitor (PSC)
  • Energy-saving low amp draw
  • Designed for continuous duty
  • 2" FNPT (51 mm) and 3" FNPT (76.2 mm) discharge models
  • Handles solids up to 2" (51 mm) diameter
  • Multiple switch options for automatic operation
  • 140 °F (60 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

25'

Type:

Manual

Application:

Effluent

Sewage

Sewage Waste Transfer

Horse Power:

1/2

Voltage:

115V

Wattage:

1230

Amperage:

11

Flow at 5 FT Head:

120 GPM

Flow at 10 FT Head:

100 GPM

Flow at 15 FT Head:

80 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Max Pressure (PSI):

10.8

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.58 out of 12 reviews
100% would recommend this product
4.58
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
25%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Replacement Ran Okay

This was a replacement for a waterfall pump, and it ran okay; fittings were fine, it fit the submersible box okay and the power cord reached it's prior location. I did have to replace it because of a "polarity conflict" in my wiring, It burned out; busted the CGFI it was online with and burnt a receptacle on the same line. NOT the pump's fault. Just check your wiring. Who knew; a polarity error in a two-gang receptacle box would trick the GCFI outlet on the line and the back-up Arc Fault in the power box while still running for a month or more. Kudos and thanks to Supply House, after a year of supply chain issues for all of us, Supply House lowered the price of this pump significantly and still provides free shipping.
VS

Most Liked Negative Review

Good pump, my 3rd Little Giant

I bought this pump for my waterfall. It's working great my only concern is that my last Little Giant pump only lasted 3 years. Hopefully just a lemon, I look forward to this pump lasting over 10 years.
Showing 1-10 of 12 reviews

I would buy this product again.

Extremely fast shipping and a great value for the price.
OPSB
New Orleans, LA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product through this company again

I use it to pump water on my water falls and ponds. Third one that I've had and they last about 4-5 years before the impeller bearing/bushing wears out. The price is in line with others, was easy to order, and the shipping was quick.
waggies
Bend, Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ

Easily installed for a water feature. Output is consistent with the chart.
Bu k
Richland, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

The installation of this pump was simple and easy. It is working perfectly. It is the best replacement and I would recommend it.
Petal
Petal, MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy it again

So far the pump seems great haven't used it a lot, but the price was a lot cheaper than any other stores
John
St. George Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Ran Okay

This was a replacement for a waterfall pump, and it ran okay; fittings were fine, it fit the submersible box okay and the power cord reached it's prior location. I did have to replace it because of a "polarity conflict" in my wiring, It burned out; busted the CGFI it was online with and burnt a receptacle on the same line. NOT the pump's fault. Just check your wiring. Who knew; a polarity error in a two-gang receptacle box would trick the GCFI outlet on the line and the back-up Arc Fault in the power box while still running for a month or more. Kudos and thanks to Supply House, after a year of supply chain issues for all of us, Supply House lowered the price of this pump significantly and still provides free shipping.
Jackson
Littleton, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

The website was easy to use and the products arrive as expected.
JW
Neenah, Wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump, my 3rd Little Giant

I bought this pump for my waterfall. It's working great my only concern is that my last Little Giant pump only lasted 3 years. Hopefully just a lemon, I look forward to this pump lasting over 10 years.
Joe
Edmonds, Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This the second time I've purchased this pump

I use it to power a landscape waterfall next to my house. I only use it during the summer season. In the winter I remove it from the pond. It works great and it has one major flaw. The power cord comes from the top of the pump and over time the sheath (rubber?) which makes it waterproof wears through and the pump becomes dangerous and unusable. I got about 8 years of service from the last pump before it died. I recommend the pump but with the above as a warning about it's limitation!
None
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great pump

works well pumps water quickly
wayne
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy