Apply to be a TradeMaster!
Main product image of 10SP2V2D, Pit Plus Sr. Premium Simplex System w/ 10SN, 1/2 HP Sewage Pump & ECM Switch
Magnifying glass
Hover image to zoom

10SP2V2D, Pit Plus Sr. Premium Simplex System w/ 10SN, 1/2 HP Sewage Pump & ECM Switch

SKU:
511685
Rating:
(0)
Q&A:
(0)
10SP2V2D, Pit Plus Sr. Premium Simplex System w/ 10SN, 1/2 HP Sewage Pump & ECM Switch
Magnifying glass
Hover image to zoom
$772.40 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Discharge
2"

Description

–
The redesigned Little Giant Pit+Plus basin features a separate pump and ECM (External Control Module) switch access cover for easy service and installation. The innovative sewage package also incorporates molded-in discharge and vent ports, allowing access to the pump or switch independently without disrupting the plumbing connections - saving time, money and mess.

The ECM uses a 'bell' inside the basin to monitor liquid level for operation of a switch outside the basin (in the cover) and isolated from liquid. This reduces any chance of water intrusion, which can result in switch failure. No moving switch parts inside the basin eliminates failure from 'hang-ups'.

Application
  • Collection of sewage, drainage, or seepage water
Features
  • Roto-molded polyethylene basin, 20" x 30"
  • Radial rib design for extra strength
  • Molded inlet hub
  • Molded anti-torque stops
  • 360° molded handle
  • Integrated anti-flotation collar
  • Optional alarm versions
  • Functional and aesthetic finish cover
  • Pump access cover
  • Recessed discharge and vent location
  • Independent recessed switch module
  • Monolithic molded basin top
  • Switch cord grips and locators for directional control
Note: Check valve not included.

Specs

–
Application:

Effluent Collection

Drainage Collection

Sewage Collection

Seepage Collection

Type:

Manual

Basin Size:

20" x 30"

Horse Power:

1/2

Vent Size:

2"

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy