Apply to be a TradeMaster!
Main product image of PPS2V2D, Pit Plus Sr. Premium Simplex System, 2" Vent, 2" Discharge
Magnifying glass
Hover image to zoom

PPS2V2D, Pit Plus Sr. Premium Simplex System, 2" Vent, 2" Discharge

SKU:
513611
Rating:
(0)
Q&A:
(0)
PPS2V2D, Pit Plus Sr. Premium Simplex System, 2" Vent, 2" Discharge
Magnifying glass
Hover image to zoom
$395.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Discharge
2"

Description

–
The Little Giant 513611 PPS2V2D is a 20" x 30" basin assembly for the Pit+ Plus Sr series. This polyethylene basin is roto-molded with a radial rib design -- giving it extra durability and a consistent wall density. The sturdy Little Giant 513611 PPS2V2D is also equipped with a 2-inch vent port and a 2-inch discharge port that makes it a suitable basin replacement for a variety of Pit+ Plus Sr systems with this configuration.

Features
  • Roto-molded polyethylene basin 20" x 30" (51 cm x 76 cm)
  • Radial rib design for extra strength
  • Molded inlet hub
  • 360-degree molded handle
  • Functional and aesthetic finish cover
  • Monolithic molded basin top
  • Pump and switch assembly not included

Specs

–
Application:

Sewage Collection

Effluent Collection

Seepage Collection

Drainage Collection

Type:

Manual

Basin Size:

20" x 30"

Horse Power:

1/2

Vent Size:

2"

Discharge:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy