Apply to be a TradeMaster!
Main product image of 16S-CIM 1 HP, 160 GPM, 200-208V - Manual Submersible Sewage Ejector Pump, 20ft power cord (6.1m)
Magnifying glass
Hover image to zoom

16S-CIM 1 HP, 160 GPM, 200-208V - Manual Submersible Sewage Ejector Pump, 20ft power cord (6.1m)

SKU:
514625
Rating:
(0)
Q&A:
(0)
16S-CIM 1 HP, 160 GPM, 200-208V - Manual Submersible Sewage Ejector Pump, 20ft power cord (6.1m)
Magnifying glass
Hover image to zoom
$1,402.29 each
In Stock
In Stock
Get 3 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v, 208V
Product Highlight: Flow at 5 FT Head
180 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
3"
Product Highlight: Wattage
1900 Watts

Description

–
The Eliminator« submersible pump seriees from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.
  • Handle liquids with 2" solids.
  • Cast iron pump housing, impeller and volute with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime mechanical seal and bearing lubrication and efficient heat dissipation.
  • Stainless steel screws, bolts, handle and seal assembly.
  • Mechanical-type seal (stainless steel spring, nitrile parts, carbon and ceramic faces) with secondary exclusion seal.
  • 1 HP, ball bearing motor.
  • Permanent split capacitor design on single phase model.
  • Capacitor and power cord connections isolated from oil filled motor housing for ease of field maintenance.
  • Dynamically balanced two-vane non-clog impeller with pump-out vanes to keep solids away from seal for less seal and bearing wear.
  • 3" Discharge

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

35'

Type:

Manual

Application:

Sewage Waste Transfer

Effluent

Sewage

Horse Power:

1

Wattage:

1900

Voltage:

200v

208V

Flow at 5 FT Head:

180 GPM

Amperage:

11

Flow at 10 FT Head:

160 GPM

Flow at 15 FT Head:

130 GPM

Approvals:

UL/CSA

Weight (lbs):

94 lbs

Dimensions:

17.2"H x 14.1"L x 9.9"W

Discharge:

3"

Solids Size:

2"

Max Pressure (PSI):

15.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy