Apply to be a TradeMaster!
Main product image of 16S-CIM 1 HP, 160 GPM, 230V - Manual Submersible Sewage Ejector Pump, 40ft power cord
Magnifying glass
Hover image to zoom

16S-CIM 1 HP, 160 GPM, 230V - Manual Submersible Sewage Ejector Pump, 40ft power cord

SKU:
514630
Rating:
(4)
Q&A:
(0)
16S-CIM 1 HP, 160 GPM, 230V - Manual Submersible Sewage Ejector Pump, 40ft power cord
Magnifying glass
Hover image to zoom
$1,309.00 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
180 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
40'
Product Highlight: Discharge
3"
Product Highlight: Wattage
1900 Watts

Description

–
The Eliminator« submersible pump seriees from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.
  • Handle liquids with 2" solids.
  • Cast iron pump housing, impeller and volute with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime mechanical seal and bearing lubrication and efficient heat dissipation.
  • Stainless steel screws, bolts, handle and seal assembly.
  • Mechanical-type seal (stainless steel spring, nitrile parts, carbon and ceramic faces) with secondary exclusion seal.
  • 1 HP, ball bearing motor.
  • Permanent split capacitor design on single phase model.
  • Capacitor and power cord connections isolated from oil filled motor housing for ease of field maintenance.
  • Dynamically balanced two-vane non-clog impeller with pump-out vanes to keep solids away from seal for less seal and bearing wear.
  • 3" Discharge

Specs

–
Shutoff Head (ft.):

35'

Cord Length:

40'

Type:

Manual

Horse Power:

1

Application:

Sewage

Sewage Waste Transfer

Effluent

Wattage:

1900

Amperage:

11

Flow at 5 FT Head:

180 GPM

Flow at 10 FT Head:

160 GPM

Flow at 15 FT Head:

130 GPM

Approvals:

UL/CSA

Weight (lbs):

94 lbs

Dimensions:

17.2"H x 14.1"L x 9.9"W

Discharge:

3"

Solids Size:

2"

Max Pressure (PSI):

15.1

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Manual Sbmersible Pump

We needed a pump for our pond when our current pump stopped working. The ordering process was very easy and the pump was delivered on time. If we need anything else from this company we certainly us them again.
AT
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought a total of three of these pumps for this project.

I used the Little Giant pumps in my pond stream combination. It took a total of three of these Little Giant pumps to run the entire landscape detail. These are great pumps and relatively easy to find. Supply House had one and shipped immediately. Great response great product. Thank you. Grant.
The plumber.
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Purchase

Purchased this Little Giant pump to replace one that has been running constantly for over 5 years. Typically pump about 20-22 hours a day from a creek into a community pond and it is a great pump. Installed it in about 1 hour and we had water pumping again. Despite the somewhat small size this is a powerful pump. SupplyHouse was great, matched a competitive price, placed the order, shipped on time and arrived 5 days early. Could not ask for a better transaction. Thank you!
Frank B
Chattanooga TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pumps - thanks PEX

Great pump. We purchased 4 of them for use at our sewer plant. Equivalent to the Meyers pumps we had been using. [...]
GM
NC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy