Apply to be a TradeMaster!
Main product image of 18S-CIM 1-1/2 HP, 208V - 18S Sewage Ejector Pump, 20ft power cord
Magnifying glass
Hover image to zoom

18S-CIM 1-1/2 HP, 208V - 18S Sewage Ejector Pump, 20ft power cord

SKU:
520300
Rating:
(0)
Q&A:
(0)
18S-CIM 1-1/2 HP, 208V - 18S Sewage Ejector Pump, 20ft power cord
Magnifying glass
Hover image to zoom
$1,629.85 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Flow at 5 FT Head
160 GPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
3"
Product Highlight: Wattage
3229 Watts

Description

–
For commercial, industrial and agricultural use. Designed to handle liquid and solid waste materials up to 2" in diameter, the 18S pumps feature a 3" FNPT discharge with a maximum head of 64 feet. Heavy-duty cast iron construction and stainless steel hardware combine to offer excellent corrosion resistance, as well as the dependable performance Little Giant is famous for.
  • Cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • Mechanical seal with stainless seal spring, nitrile parts, and carbon and ceramic faces for long life and reliability
  • Capacitor and power cord are separate from motor housing for ease of field maintenance
  • Thermal overload protection on single phase pumps
  • 1-1/2 HP ball bearing motor
  • Exclusion seal
  • Brass impeller
  • Stainless steel hardware

Specs

–
Shutoff Head (ft.):

35'

Cord Length:

20'

Type:

Manual

Horse Power:

1-1/2

Application:

Sewage Waste Transfer

Sewage

Effluent

Wattage:

3229

Amperage:

16

Flow at 5 FT Head:

160 GPM

Flow at 10 FT Head:

148 GPM

Flow at 15 FT Head:

137 GPM

Approvals:

UL/CSA

Weight (lbs):

88 lbs

Dimensions:

19.1"H x 13"L x 8.5"W

Discharge:

3"

Solids Size:

2"

Max Pressure (PSI):

27.7

Voltage:

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy