Apply to be a TradeMaster!
Main product image of 18S-CIM 1-1/2 HP, 230V - 18S Submersible Sewage Pump, 20ft power cord
Magnifying glass
Hover image to zoom

18S-CIM 1-1/2 HP, 230V - 18S Submersible Sewage Pump, 20ft power cord

SKU:
520301
Rating:
(0)
Q&A:
(0)
18S-CIM 1-1/2 HP, 230V - 18S Submersible Sewage Pump, 20ft power cord
Magnifying glass
Hover image to zoom
$1,502.70 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Wattage
1474, 1644 Watts
Product Highlight: Amperage
13.5 Amps

Description

–
The 18S Series submersible pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features:
  • 1-1/2 HP permanent spilt capacitor motor with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing, cover and volute
  • 3" FNPT discharge
  • Carbon/ceramic shaft seal
  • Vortex brass impeller
  • Upper and lower ball bearings
  • Handles 2" solids
  • UL / CSA listed
  • Specs

    –
    Cord Length:

    20'

    Shutoff Head (ft.):

    64'

    Type:

    Manual

    Application:

    Sewage Waste Transfer

    Effluent

    Sewage

    Horse Power:

    1-1/2

    Wattage:

    1474

    1644

    Phase:

    1

    Flow at 10 FT Head:

    160 GPM

    Amperage:

    13.5

    Approvals:

    UL/CSA

    Dimensions:

    19.1"H x 13"L x 8.5"W

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy