Apply to be a TradeMaster!
Main product image of 18S-CIM 1-1/2 HP, 230V - 18S Sewage Ejector Pump, 20ft power cord
Magnifying glass
Hover image to zoom

18S-CIM 1-1/2 HP, 230V - 18S Sewage Ejector Pump, 20ft power cord

SKU:
520303
Rating:
(0)
Q&A:
(0)
18S-CIM 1-1/2 HP, 230V - 18S Sewage Ejector Pump, 20ft power cord
Magnifying glass
Hover image to zoom
$1,568.53 each
In Stock
In Stock
Get 2 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 92.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Wattage
1474, 1512 Watts
Product Highlight: Amperage
11.5 Amps

Description

–
Little Giant 18S-CIM (520304) is a Manual Submersible Sewage Ejector Pump with 20' power cord, 1.5 HP, 460 Volts (3-Phase), 60 Hz - Dominator 18S Series, recommended for use in sumps, basins or lift stations and is suitable for pumping sewage, effluent, wastewater and other non-explosive, non-corrosive liquids with a wide use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. 18S-CIM Dominator submersible Sewage Ejector Pump features a vertical 3" FNPT discharge with head capacity of 64' and ABS base. The 18S Series Pump was specifically engineered to handle liquids and up to 2" diameter soft solid waste materials and deals with tough effluent and demanding tasks in wastewater and effluent waste transfer with high efficiency and long term dependability. Little Giant 18S-CIM has an epoxy coated heavy-duty cast iron housing and volute, to ensure rust resistance, with all exposed component parts made of corrosion resistant materials to provide a longer service life. Little Giant 18S-CIM boasts non-clog brass Impeller with pressure relief vanes for enhance pumping performance and efficiency, maximum 140F operating temperature, exclusion seal, mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic shaft seal) and 300 Series stainless steel hardware. Oil filled motor housing of 18S-CIM provides lifetime lubrication and rapid heat dissipation. Little Giant's powerful 1.5 HP, 3200 RPM motor delivers 160 GPM of wastewater at 10' total dynamic head. This newest 18S-CIM Submersible Sewage Ejector Pump is an ideal solution for effluent and wastewater removal and handling where such materials must be moved upward from a collection area to sewer or septic lines or drainage areas.

Features:
  • Handles liquids and solid waste materials up to 2" diameter
  • Cast iron pump housing with protective epoxy coating for corrosion resistance
  • 3" FNPT discharge
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • Stainless steel hardware
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) for long life and reliability
  • 1.5 HP ball bearing motor
  • Exclusion seal
  • Capacitor & power cord isolated from oil-filled motor housing for ease of field maintenance
  • Brass impeller
  • UL/CSA listed
  • Specs

    –
    Shutoff Head (ft.):

    64'

    Cord Length:

    20'

    Type:

    Manual

    Application:

    Effluent

    Sewage Waste Transfer

    Sewage

    Horse Power:

    1-1/2

    Wattage:

    1474

    1512

    Flow at 10 FT Head:

    160 GPM

    Amperage:

    11.5

    Approvals:

    UL/CSA

    Dimensions:

    19.1"H x 13"L x 8.5"W

    Voltage:

    230V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy