Apply to be a TradeMaster!
Main product image of JP-100-C Shallow Well Jet Pump w/ Square D Pressure Switch 1 HP
Magnifying glass
Hover image to zoom

JP-100-C Shallow Well Jet Pump w/ Square D Pressure Switch 1 HP

SKU:
558276
Rating:
(3)
Q&A:
(0)
JP-100-C Shallow Well Jet Pump w/ Square D Pressure Switch 1 HP
Magnifying glass
Hover image to zoom
$1,049.30 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Discharge
1" NPT

Description

–
Little Giant Jp-100-C Is For Supplying Fresh Water To Rural Homes, Farms And Cabins. Installs Where The Vertical Distance From The Pump To The Pumping Water Level Does Not Exceed 25 Feet.

Features:
  • Cast iron casing and seal plate for durability and long life
  • A.O. Smith higher than standard NEMA service factor dual compartment motor
  • Dual voltage 115/230V
  • Square D pressure switch preset at 30-50 PSI
  • 1 1/4" suction, 1" NPT discharge and brass flow control valve
  • Pressure gage included
  • Stainless steel motor shaft seal and dual ball bearings
  • Precision engineered thermoplastic impeller, diffuser, nozzle and venturi
  • Clean-out plug to easily unclog nozzle
  • Fully serviceable with two-year warranty

Specs

–
Application:

Recirculation

Voltage:

115/230V

Horse Power:

1

Discharge:

1" NPT

Hertz:

60

Flow at 50 FT Head:

25 GPM

Shutoff Head (ft.):

153'

Warranty:

2 Year

Weight (lbs):

44 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product, very reliable and fast delivery.

Works great as a booster pump, very reliable.
Mike
NM
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff

It runs my well
Bob
Southfield, mich
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump for the money

I live in a rural area where I need to haul my own water. When my old pump died, I wanted a pump that I could install and forget. Cast iron pump makes it easy to tighten the threads without worry of stripping the threads. It was easy to install. The pressure switch was calibrated perfectly. The little giant pump is doing a great job so far.
Papapoli
Sahuarita, AZ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy