Apply to be a TradeMaster!
Main product image of JPC-075-C, Cast Iron Convertible Deep Well Jet Pump, 3/4 HP (115/230V)
Magnifying glass
Hover image to zoom

JPC-075-C, Cast Iron Convertible Deep Well Jet Pump, 3/4 HP (115/230V)

SKU:
558282
Rating:
(0)
Q&A:
(0)
JPC-075-C, Cast Iron Convertible Deep Well Jet Pump, 3/4 HP (115/230V)
Magnifying glass
Hover image to zoom
$932.40 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Discharge
1" NPT

Description

–
For supplying fresh water to rural homes, farms and cabins. Installs where vertical distance to pumping water level does not exceed 90 feet.

Features:
  • Cast iron casing and seal plate for durability and long life
  • A.O. Smith higher than standard NEMA service factor dual compartment motor
  • Dual voltage 115/230V
  • Square D pressure switch preset at 30-50 PSI
  • 1-1/4" suction, 1" NPT discharge and brass flow control valve
  • Pressure gage included
  • Stainless steel motor shaft seal and dual ball bearings
  • Precision engineered thermoplastic impeller, diffuser, nozzle and venturi
  • Deep well venturi supplied
  • Fully serviceable with two-year warranty

Specs

–
Shutoff Head (ft.):

164'

Application:

Recirculation

Horse Power:

3/4

Voltage:

115/230V

Hertz:

60

Flow Rate (GPM):

18

Discharge:

1" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy