Apply to be a TradeMaster!
Main product image of JPC-100-C Convertible Jet Pump w/ Square D Pressure Switch 1 HP
Magnifying glass
Hover image to zoom

JPC-100-C Convertible Jet Pump w/ Square D Pressure Switch 1 HP

SKU:
558283
Rating:
(2)
Q&A:
(0)
JPC-100-C Convertible Jet Pump w/ Square D Pressure Switch 1 HP
Magnifying glass
Hover image to zoom
$1,040.20 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
1" NPT

Description

–
Little Giant Jpc-100-C Is For Supplying Fresh Water To Rural Homes, Farms And Cabins. Installs Where Vertical Distance To Pumping Water Level Does Not Exceed 90 Feet.

Features:
  • 115/230 Vac 60 Hz Single Phase
  • 1 Horse Power
  • 20.2 Gallon Per Minute At 5 Foot Rise 164 Foot Max Height
  • Cast Iron Casing And Seal Plate For Durability And Long Life
  • A.O. Smith Higher Than Standard Nema Service Factor Dual Compartment Motor
  • Dual voltage 115/230V
  • Square D Pressure Switch Preset At 30-50 Psi
  • Pressure Gage Included
  • Stainless Steel Motor Shaft Seal And Dual Ball Bearings

Specs

–
Application:

Recirculation

Horse Power:

1

Flow Rate (GPM):

20

20.2

Voltage:

115/230V

Shutoff Head (ft.):

164'

Discharge:

1" NPT

Weight (lbs):

38 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent pump very powerful and quiet

Very easy to install works great. Directions for converting from 230v to 110v a little confusing you need to take the cover off the back of the motor and not flip a switch but pull the plug out and line it up with the 110v pin.
Teddy
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great! I recomend both the 3/4 HP and 1 HP.

Used as a shallow well pump in North Florida. The 1 HP replaced a 3/4 HP that I allowed to freeze during some unusually cold weather. Since I decided to buy a new pump rather than replace parts, I went with the 1 HP this time. Both work great!
Tony
Santa Rosa Beach, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy