Apply to be a TradeMaster!
Main product image of W5G05S8-21S 1/2 HP, 5 GPM Submersible Deep Well Pump (8 Stages)
Magnifying glass
Hover image to zoom

W5G05S8-21S 1/2 HP, 5 GPM Submersible Deep Well Pump (8 Stages)

SKU:
558575
Rating:
(0)
Q&A:
(0)
W5G05S8-21S 1/2 HP, 5 GPM Submersible Deep Well Pump (8 Stages)
Magnifying glass
Hover image to zoom
558575 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Discharge
1-1/4"
Product Highlight: Stages
8

Description

–
For both new installs and replacement applications where water must be transferred under pressure from wells, cisterns, ponds, lakes, and streams.

Features:
  • 1/2 hp single-phase motor
  • Removable suction screen prevents debris from clogging impellers and provides full-flow performance
  • Hex rubber bearing has multi-flow channels to keep small particles away from bearing surface
  • Built-in Flomatic™ check valve assembly provides positive seal, preventing system drain-back
  • Stainless steel bearing sleeve
  • Acetal disk facilitates close tolerances for increased performance
  • Stainless steel up-thrust washer prevents excessive wear in severe applications
  • Two-year limited warranty


Specifications:
  • Model: W5G05S8-21S
  • Horse Power: 1/2
  • Stages: 8
  • Voltage: 115v
  • Wire: 2
  • Shut Off: 312 Ft.
  • Weight: 26 lbs
  • Discharge Size: 1-1/4" FNPT
  • Discharge Type: Stainless Steel
  • GPM: 5

Specs

–
Shutoff Head (ft.):

312'

Application:

Recirculation

Voltage:

115V

Horse Power:

1/2

Discharge:

1-1/4"

Flow Rate (GPM):

5

Stages:

8

Wiring:

2 Wire

Weight (lbs):

26 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm