Shop Little Giant
Main product image of W5G05S8-21S 1/2 HP, 5 GPM Submersible Deep Well Pump (8 Stages)
Magnifying glass
Hover image to zoom

W5G05S8-21S 1/2 HP, 5 GPM Submersible Deep Well Pump (8 Stages)

SKU:
558575
Rating:
(0)
Q&A:
(0)
W5G05S8-21S 1/2 HP, 5 GPM Submersible Deep Well Pump (8 Stages)
Magnifying glass
Hover image to zoom
558575 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Discharge
1-1/4"
Product Highlight: Stages
8

Description

For both new installs and replacement applications where water must be transferred under pressure from wells, cisterns, ponds, lakes, and streams.

Features:
  • 1/2 hp single-phase motor
  • Removable suction screen prevents debris from clogging impellers and provides full-flow performance
  • Hex rubber bearing has multi-flow channels to keep small particles away from bearing surface
  • Built-in Flomatic™ check valve assembly provides positive seal, preventing system drain-back
  • Stainless steel bearing sleeve
  • Acetal disk facilitates close tolerances for increased performance
  • Stainless steel up-thrust washer prevents excessive wear in severe applications
  • Two-year limited warranty


Specifications:
  • Model: W5G05S8-21S
  • Horse Power: 1/2
  • Stages: 8
  • Voltage: 115v
  • Wire: 2
  • Shut Off: 312 Ft.
  • Weight: 26 lbs
  • Discharge Size: 1-1/4" FNPT
  • Discharge Type: Stainless Steel
  • GPM: 5

Specs

Shutoff Head (ft.):

312'

Application:

Recirculation

Voltage:

115V

Horse Power:

1/2

Flow Rate (GPM):

5

Discharge:

1-1/4"

Stages:

8

Wiring:

2 Wire

Weight (lbs):

26 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm