Apply to be a TradeMaster!
Main product image of W5G07S12-22S 3/4 HP, 5 GPM 4" Submersible Deep Well Pump (12 Stages)
Magnifying glass
Hover image to zoom

W5G07S12-22S 3/4 HP, 5 GPM 4" Submersible Deep Well Pump (12 Stages)

SKU:
558576
Rating:
(0)
Q&A:
(0)
W5G07S12-22S 3/4 HP, 5 GPM 4" Submersible Deep Well Pump (12 Stages)
Magnifying glass
Hover image to zoom
558576 has been discontinued
Discontinued January 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Discharge
1-1/4"
Product Highlight: Stages
12

Description

For both new installs and replacement applications where water must be transferred under pressure from wells, cisterns, ponds, lakes, and streams.

Specifications:
  • Model: W5G07S12-22S
  • Horse Power: 3/4
  • Stages: 12
  • Voltage: 230v
  • Wire: 2
  • Shut Off: 528 Ft.
  • Weight: 29 lbs
  • Discharge Size: 1-1/4" FNPT
  • Discharge Type: Stainless Steel
  • GPM: 5
  • Pump Body Material: AISI 304 Stainless Steel
  • Discharge Head Material: Stainless Steel
  • Impeller Material: Acetal
  • Motor Bracket Material: Stainless Steel
  • Check Valve: Yes
  • Discharge Material: Stainless Steel
  • Intake Screen Material: Stainless Steel
  • Thrust Bearing Type: Kingsbury
  • Lead Insulation Material: XLPE
  • Cable Guard Material: Stainless Steel

Specs

Application:

Recirculation

Horse Power:

3/4

Voltage:

115V

Flow Rate (GPM):

5

Discharge:

1-1/4"

Shutoff Head (ft.):

528'

Stages:

12

Phase:

1

Wiring:

2 Wire

Weight (lbs):

29 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm