Apply to be a TradeMaster!
Main product image of W5G10S21-22S 1 HP, 5 GPM Submersible Deep Well Pump (21 Stages)
Magnifying glass
Hover image to zoom

W5G10S21-22S 1 HP, 5 GPM Submersible Deep Well Pump (21 Stages)

SKU:
558577
Rating:
(0)
Q&A:
(0)
W5G10S21-22S 1 HP, 5 GPM Submersible Deep Well Pump (21 Stages)
Magnifying glass
Hover image to zoom
558577 has been discontinued
Discontinued April 2, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1 HP
Product Highlight: Stages
21
Product Highlight: Discharge
1-1/4"

Description

The Little Giant 558577 W5G10S21-22S Submersible Deep Well Pump is used for applications where water needs to be transferred under pressure from ponds, lakes, cisterns, streams, and wells. The pump has a stainless steel discharge with the size of 1-1/4” FNPT. It comes with a 1 hp Franklin Electric Super Stainless Motor. This Little Giant 558577 W5G10S21-22S Submersible Deep Well Pump can deliver as much as 5 GPM of fluid and has a 614’ shut off capability. The voltage needed to run this pump is 230V single phase. It utilizes a stainless steel shaft made of premium and high-quality materials. It includes a removable suction screen to prevent clogging of debris at the impellers, allowing full flow performance. It boasts multiple flow channels to clear the bearing surfaces of small particles. More details are available in the specification sheet. The Little Giant 558577 W5G10S21-22S Submersible Deep Well Pump is covered by a Limited Warranty for a period of 12 months purchase date. This product is recognized for meeting the required environmental performance standards. Little Giant and its parent company, Franklin Electric, have been making pumps for over 70 years. The quality, durability and dependability of their products have made them a world leader in pumps of virtually every variety.

Features:
  • 4 performance ranges 5, 8, 12, and22 gpm
  • Available with thermoplastic discharge and motor bracket, or stainless steel discharge and motor bracket
  • Ceramic bearing sleeve for durability
  • Hex rubber bearing has an extra large surface to assure shaft stability and multiple flow channels to keep small particles away from bearing surfaces
  • Celcon disk allows for close tolerances for increased performance
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-in, Flomatic check valve keeps water in the system at all times
  • Removable suction screen on both thermoplastic and stainless steel units prevents debris from clogging impellers and provides full flow performance
  • Stainless steel shaft features high quality, premium materials at a competitive price
  • Powered by Franklin Electric Super Stainless Motor

Specs

Shutoff Head (ft.):

614'

Application:

Recirculation

Horse Power:

1

Flow Rate (GPM):

5

Voltage:

230V

Stages:

21

Wiring:

2 Wire

Weight:

33 lbs

Discharge:

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm