Shop Little Giant
Main product image of W12G07S9-22S Submersible Deep Well Pump 3/4 HP
Magnifying glass
Hover image to zoom

W12G07S9-22S Submersible Deep Well Pump 3/4 HP

SKU:
558590
Rating:
(0)
Q&A:
(0)
W12G07S9-22S Submersible Deep Well Pump 3/4 HP
Magnifying glass
Hover image to zoom
558590 has been discontinued
Discontinued January 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Stages
9
Product Highlight: Discharge
1-1/4"
Product Highlight: Height (Inches)
24.83" Height
Product Highlight: Diameter (Inches)
3.9" Diameter

Description

Little Giant 558590 W12G07S9-22S Submersible Well Pump

Features:
  • 230 Vac 60 Hz Single Phase
  • 3/4 Horse Power
  • 12 Gallons Per Minute
  • Stainless Steel Shaft Features High Quality, Premium Materials At A Competitive Price
  • Available With Thermoplastic Discharge And Motor Bracket, Or Stainless Steel Discharge And Motor Bracket
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-In Flomatic Check Valve Keeps Water In The System At All Times
  • 1-1/4" FNPT Stainless Steel Discharge
  • 9 Stages

Specs

Application:

Recirculation

Horse Power:

3/4

Flow Rate (GPM):

12

Voltage:

230V

Stages:

9

Shutoff Head (ft.):

291'

Wiring:

2 Wire

Discharge:

1-1/4"

Height (Inches):

24.83"

Diameter (Inches):

3.9"

Weight:

28 lbs

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm