Apply to be a TradeMaster!
Main product image of W8G05S7-21S 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)
Magnifying glass
Hover image to zoom

W8G05S7-21S 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)

SKU:
559155
Rating:
(0)
Q&A:
(0)
W8G05S7-21S 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)
Magnifying glass
Hover image to zoom
$2,049.00 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Discharge
1-1/4"
Product Highlight: Stages
7

Description

–
For both new installs and replacement applications where water must be transferred under pressure from wells, cisterns, ponds, lakes, and streams.

Specifications:
  • Model: W8G05S7-21S
  • Horse Power: 1/2
  • Stages: 7
  • Voltage: 115v
  • Wire: 2
  • Shut Off: 282 Ft.
  • Weight: 25 lbs
  • Discharge Size: 1-1/4" FNPT
  • Discharge Type: Stainless Steel
  • GPM: 8

Specs

–
Application:

Recirculation

Voltage:

115V

Horse Power:

1/2

Flow Rate (GPM):

8

Discharge:

1-1/4"

Shutoff Head (ft.):

282

Stages:

7

Wiring:

2 Wire

Weight (lbs):

25 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy