Apply to be a TradeMaster!
Main product image of W8G05S7-22S, 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)
Magnifying glass
Hover image to zoom

W8G05S7-22S, 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)

SKU:
559156
Rating:
(0)
Q&A:
(0)
W8G05S7-22S, 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)
Magnifying glass
Hover image to zoom
$2,049.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Stages
7
Product Highlight: Height (Inches)
23.7" Height
Product Highlight: Diameter (Inches)
3.9" Diameter
Product Highlight: Discharge
1-1/4"

Description

–
Features:
  • Thermoplastic discharge
  • Ceramic bearing sleeve for durability
  • Hex rubber bearing has an extra large surface to assure shaft stability and multiple flow channels to keep small particles away from bearing surfaces
  • Celcon disk allows for close tolerances for increased performance
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-in Flomatic check valve keeps water in the system at all times
  • Removable suction screen on both thermoplastic and stainless steel units prevents debris from clogging impellers and provides full flow performance

Specs

–
Application:

Recirculation

Horse Power:

1/2

Flow Rate (GPM):

8

Voltage:

230V

Stages:

7

Wiring:

2 Wire

Shutoff Head (ft.):

282

Weight (lbs):

25 lbs

Height (Inches):

23.7"

Diameter (Inches):

3.9"

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy