Apply to be a TradeMaster!
Main product image of W8G07S10-22S 3/4 HP, 8 GPM Submersible Deep Well Pump (10 Stages)
Magnifying glass
Hover image to zoom

W8G07S10-22S 3/4 HP, 8 GPM Submersible Deep Well Pump (10 Stages)

SKU:
559157
Rating:
(0)
Q&A:
(0)
W8G07S10-22S 3/4 HP, 8 GPM Submersible Deep Well Pump (10 Stages)
Magnifying glass
Hover image to zoom
$2,695.00 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Stages
10
Product Highlight: Discharge
1-1/4"

Description

–
Note: Image may not represent actual product.

The Little Giant W8G07S10-22S is designed for residential or agricultural water systems and is ideal for use in 4" I.D. or larger wells. This pump transfers water under pressure from deep sources such as wells, cisterns, ponds and lakes to a home, farm, and other commercial and industrial facilities.

Features:
  • Flow: 8 GPM @ 260 Feet
  • stainless steel discharge and motor bracket
  • Ceramic bearing sleeve for durability
  • Hex rubber bearing has an extra large surface to assure shaft stability and multiple flow channels to keep small particles away from bearing surfaces
  • Celcon disk allows for close tolerances for increased performance
  • Stainless steel up thrust washer prevents excessive wear in severe applications
  • Built-in, Flomatic check valve keeps water in the system at all times
  • Removable suction screen on both thermoplastic and stainless steel units prevents debris from clogging impellers and provides full flow performance
  • Stainless steel shaft features high quality, premium materials at a competitive price
  • Powered by Franklin Electric Super Stainless Motor

Specs

–
Shutoff Head (ft.):

365'

Application:

Recirculation

Horse Power:

3/4

Flow Rate (GPM):

8

Voltage:

230V

Wiring:

2 Wire

Stages:

10

Head Range (ft.):

0-365

Weight (lbs):

30 lbs

Discharge:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy