Apply to be a TradeMaster!
Main product image of PE-1F-PW Continuous Circulation Direct Drive Pump (170 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom

PE-1F-PW Continuous Circulation Direct Drive Pump (170 GPH @ 1', 15' Cord, 115V)

SKU:
566608
Rating:
(9)
Q&A:
(0)
PE-1F-PW Continuous Circulation Direct Drive Pump (170 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom
$69.50 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
15'
Product Highlight: Amperage
0.6 Amps
Product Highlight: Wattage
36 Watts
Product Highlight: Discharge
1/4" MNPT
Product Highlight: Flow at 1 FT Head
170 GPH

Description

–
Designed to operate continuously, direct-drive pumps produce greater starting torque and more pressure than comparable mag-drive pumps. Direct-drive pumps are ideal for use in filtration, waterfalls and streams. Prefilter is included to protect the pump.

Features:
  • Compact design
  • Hooded volute option for lower intake (fountain)
  • Hooded volute indicated by H
  • Discharge MNPT 1/4"
  • Submerged Use
  • 3 year warranty

Specifications:
  • 170 GPH @ 1'
  • 140 GPH @ 3'
  • 100 GPH @ 5'
  • 36 Watts
  • 15' Cord

Specs

–
Shutoff Head (ft.):

7'

Cord Length:

15'

Voltage:

115V

Amperage:

0.6

Wattage:

36

Discharge:

1/4" MNPT

Flow at 1 FT Head:

170 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

You had it!

I had this pump for over 10 years with limited use and it eventually quit. I was looking all over, except online, for this particular pump, but no store I checked carried it. It's been perfect for de-scaling my water heater, and for a small fountain in the back yard. Apparently the life-span for these particular pumps is 3-5 years of continuous use. Not all that bad for the price.
AJ
Walnut Creek, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company, Best pricing on the pump.

This pump is for a small goldfish pond in our yard. They last about three years running continuously. This is the first one I bought from Supply House. Better pricing than anyone else and significantly faster shipping. I highly recommend Supply House for all your heating and plumbing needs.
Richard
Delhi, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My standby pump

This pump is getting harder to find. It suits my needs perfectly. Supply House filled order quickly and accurately.
NoName
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very reliable pump

I use the Little Giant direct drive pumps in fountains and ponds. The direct drive design means reliable startups and minimal drop in water flow over the life of the pump. Magnetic drive pumps lose flow rate as they age and can be a hassle when turned on and off. Direct drive systems power on every time and provide the flow you are expecting. Another great aspect of the direct drive pump is the consistent flow at elevated head heights. Where a mag drive pump loses steam with increased head heights a direct drive pump is not nearly as affected by the increased back pressure against the impeller. If you have a longer run or a substantial head height a direct drive pump is the way to go.
Jason
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product, Excellent Supply House Delivery

The product was just as described with the specs that fit my pond replacement pump perfectly. Supply House's delivery was earlier than expected and in perfect condition. I have had multiple purchases from Supply House this year and have never been disappointed
dcainNYandSC
Cayuga, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far So Good

Pump's working great.
Mike
Cape Cod
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lowest cost, quick ship... what more do you want

Stumbled across supplyhouse as I was looking for a replacement for a small fountain pump; lower cost compared to other big boys and much faster shipping ... Hope I won't need another pump for a while, but if I do, I know where to go
Sri Chalasani
Northville MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fountain pump

Great fountain pump, last one lasted 5 yrs working 24/7.
M
Houston, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am buying it again!

Have had the pump running none stop for more than 6 yrs in an Urn fountain/bird bath. The urn is approx 4ft x 2ft. Glad to have found the same for a replacement.
Eric
Louisiana
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy