Apply to be a TradeMaster!
Main product image of PE-2.5F-PW, Direct Drive Submersible Pump, 1/28 HP (115V)
Magnifying glass
Hover image to zoom

PE-2.5F-PW, Direct Drive Submersible Pump, 1/28 HP (115V)

SKU:
566612
Rating:
(6)
Q&A:
(0)
PE-2.5F-PW, Direct Drive Submersible Pump, 1/28 HP (115V)
Magnifying glass
Hover image to zoom
$146.90 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/28 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
80 Watts
Product Highlight: Discharge
1/2" FPT
Product Highlight: Flow at 1 FT Head
475 GPH

Description

–
Designed to operate continuously, direct-drive pumps produce greater starting torque and more pressure than comparable mag-drive pumps. Direct-drive pumps are ideal for use in filtration, waterfalls and streams. Pre-filter is included to protect the pump.

Features:
  • Hooded volute option for lower intake (fountain)
  • Hooded volute indicated by H
  • Compact design

Specs

–
Horse Power:

1/28

Voltage:

115V

Hertz:

60

Amperage:

1.4

Wattage:

80

Discharge:

1/2" FPT

Flow at 1 FT Head:

475 GPH

Shutoff Head (ft.):

13'

Cord Length:

15'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PE-2F-PW Direct Drive Pond Pump (300 GPH @ 1', 15' Cord, 115V)
SKU: 566611
Little Giant

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

This product is great

The pump has great power for my large fountain
Alberto
Hollywood, Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Aquarium use. Hard to find pumps are easy to find at supply house at a good price!
KC
Paducah, Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service from the start to the finish.

The pump works great. The website was easy to work with. When I placed the order I was informed when they received the order when it shipped and when it arrived.
Steve
FT Collins CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beautiful fountain

Restored an old fountain. Ordered this pump. Received on time. Works great!
Mimi
Friendswood, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trying again..

In all honesty, I purchased 2 of these pumps for a "dissappearing fountain", one for each pillar rock, from another retailer. One pump failed within 6 months, the other was still working. I bought 2 now to replace them using the existing functioning pump as a back up. Time will tell if the failed pump was a fluke or ?? While they are working, they are great with just the right amount of pressure for the rock pillars.
Showdog
Apache Junction, AZ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works like it should

Old pump (same model) stopped working after about 18-24 months. This new one is working as it should.
Ken
Madisonville, LA.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy