Apply to be a TradeMaster!
Main product image of PE-2F-PW Direct Drive Pond Pump (300 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom

PE-2F-PW Direct Drive Pond Pump (300 GPH @ 1', 15' Cord, 115V)

SKU:
566611
Rating:
(4)
Q&A:
(0)
PE-2F-PW Direct Drive Pond Pump (300 GPH @ 1', 15' Cord, 115V)
Magnifying glass
Hover image to zoom
$120.19 each
In Stock
In Stock
Get 6 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
15'
Product Highlight: Amperage
0.8 Amps
Product Highlight: Wattage
47 Watts
Product Highlight: Discharge
1/4" MNPT
Product Highlight: Flow at 1 FT Head
300 GPH

Description

–
Designed to operate continuously, this direct-drive pump produces greater starting torque and more pressure than comparable mag-drive pumps. Direct-drive pumps are ideal for use in filtration, waterfalls and streams. Prefilter is included to protect the pump.

Features:
  • Compact design
  • Energy efficient
  • Maximum pumping height: 12 ft
  • 15 ft cord
  • 47 watts
  • 1/4" MNPT discharge
  • For submersible use only
  • Ideal for continuous circulation of ponds and fountains
  • Powerful direct drive design
  • 3 year warranty

Specs

–
Shutoff Head (ft.):

12.2'

Cord Length:

15'

Voltage:

115V

Amperage:

0.8

Wattage:

47

Discharge:

1/4" MNPT

Flow at 1 FT Head:

300 GPH

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PE-1F-PW Continuous Circulation Direct Drive Pump (170 GPH @ 1', 15' Cord, 115V)
SKU: 566608
Little Giant

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great little pump and great service from SupplyHouse!

I sent it back lol. I have the next model up. It is over 8 years old, was pumping too much water and over the summer it stopped working. So I purchased the 300GPH model form Supply House. The paperwork that came with the pump explained how to reduce the flow of the pump and how to fix it in the event it stopped working. I was able to fix the pump and reduce the flow so I no longer needed the replacement. If and when it does stop for good, I will definistely replace it with another little giant pump.
SnowBird
Naples, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fountain

Replaced our previous pump with same model. Works perfectly, and delivery came even sooner than expected. I've ordered from supplyhouse before and never disappointed. The items are as described and make returns easy if necessary
Niko
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good products

Good products, and service.
Jim
Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for my size pond

First one lasted long time..had to replace with same model...works great
Mr fixer upper
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy