Apply to be a TradeMaster!
Main product image of ACS-2 Auxiliary Condensate Drain Pan Overflow Shut-off Switch, 18" Leads (48 AC/DC)
Magnifying glass
Hover image to zoom

ACS-2 Auxiliary Condensate Drain Pan Overflow Shut-off Switch, 18" Leads (48 AC/DC)

SKU:
599122
Rating:
(4)
Q&A:
(0)
ACS-2 Auxiliary Condensate Drain Pan Overflow Shut-off Switch, 18" Leads (48 AC/DC)
Magnifying glass
Hover image to zoom
$18.10 each
In Stock
In Stock
Get 238 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
18'
Product Highlight: Voltage
48 AC/DC
Product Highlight: Amperage
5 Amps

Description

–
Low-voltage condensate overflow safety switch installs in the condensate drain pan of an air conditioning or refrigeration unit. Turns off the unit if the drain pan approaches overflow.

Features:
  • Can be installed to activate audible and/or visual alarm
  • ABS housing and float
  • 5 amps max
  • Low voltage
  • 18" lead wires
  • UR / C-CSA listed
  • Specs

    –
    Cord Length:

    18'

    Application:

    Plumbing

    Voltage:

    48 AC/DC

    Amperage:

    5

    Housing Material:

    ABS Plastic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Condensate Switch - Elbow
    SKU: CS-2
    DiversiTech

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Great little switch, configurable

    Easy to use and easy to configure from up to down (changing direction of switch movement).
    Gui
    Boston, MA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    If needed

    My supplier did not carry this product.
    Irma
    Tampa, Florida
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    works

    products that work and don't break the bank are nice. Supply House shipping as always is on point for getting the part quickly enough.
    natyong
    Cambridge, MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very helpful instructions

    I accidentally broke my original switch. I ordered from supplyhouse received it quickly and it was the right item for my needs. The included instructions made me realize that the original switch was installed incorrectly by the HVAC Tech that installed the furnace
    Richard
    IL
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy