Apply to be a TradeMaster!
Main product image of EZT-210 SmartTrap Standard Switched Cross Trap with Brush
Magnifying glass
Hover image to zoom

EZT-210 SmartTrap Standard Switched Cross Trap with Brush

Brand:
EZ Trap
SKU:
83210
Rating:
(7)
Q&A:
(0)
EZT-210 SmartTrap Standard Switched Cross Trap with Brush
Magnifying glass
Hover image to zoom
$69.30 each
In Stock
In Stock
Get 240 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–

EZ Trap EZT-210 SmartTrap Standard Switched Cross Trap with Brush

The EZ Trap EZT-210 SmartTrap is a 3/4-inch condensate trap designed for HVAC applications requiring automatic shut down and overflow protection. This switched cross trap features a clear Schedule 40 PVC U-bend for visual inspection, integrated float switch with 72-inch cable, and an included cleaning brush. The kit provides access ports for maintenance and a 1-inch drop height for versatile installation. The Standard Switched Cross Trap Kit is suitable for many applications, the SmartTrap line offers the most comprehensive range of transparent condensate traps with float switch overflow protection.

Key Features & Benefits

  • Switched Float Protection: Automatically shuts down the HVAC system when condensate levels rise, preventing overflow damage and water intrusion.
  • Clear U-Bend Inspection: Transparent Schedule 40 PVC construction allows visual monitoring of condensate flow and debris accumulation without disassembly.
  • Included Cleaning Brush: Comes with a brush for routine maintenance and debris removal from the trap interior.
  • Access Port Design: Features built-in access ports for easy cleaning and servicing without complete removal.
  • 3/4-Inch Diameter: Standard sizing fits most residential and light commercial HVAC drain line configurations.
  • 1-Inch Drop Height: Compact vertical profile accommodates installations with limited clearance.
  • 72-Inch Switch Cable: Extended cable length provides flexibility in wiring the float switch to the HVAC unit control board.
  • Schedule 40 PVC Construction: Durable material resists corrosion and chemical degradation from condensate.
  • U Bend Type: Sch. 40 PVC
  • Waterless: No
  • Plenum: No

Compatibility & Requirements

Installation requires basic plumbing skills and familiarity with HVAC condensate drainage systems. The 3/4-inch connection points accommodate standard PVC drain pipe used in residential and light commercial applications. The float switch must be wired to a compatible HVAC control board or relay that supports normally open or normally closed switch configurations. Verify local codes regarding condensate trap requirements and safety switch installations before beginning work. A qualified HVAC technician should perform the electrical connections to ensure proper system shutdown functionality. This item replaces: EZT-210.

Installation & Care

Connect the trap to the HVAC unit's condensate drain outlet using 3/4-inch PVC pipe and appropriate fittings. Position the trap with the U-bend oriented downward and access ports facing outward for future servicing. Route the 72-inch float switch cable to the HVAC control board and wire according to the wiring diagram. Test the switch by filling the trap to verify system shutdown occurs at the correct water level. Check the clear U-bend monthly for debris buildup or algae growth. Remove the access port caps and insert the included brush to clear any blockages. Rinse the trap with clean water after brushing. Avoid using harsh chemicals that may damage the PVC or affect switch operation. Inspect the float switch quarterly to confirm free movement and proper seating.

What's Included

  • EZT-210 SmartTrap clear cross trap with Schedule 40 PVC U-bend
  • Float switch with 72-inch cable
  • Cleaning brush
  • Access port caps

Frequently Asked Questions

Q: How do I reset the EZ Trap float switch?
A: Empty the trap of excess condensate to lower the water level below the float activation point. The float will drop and reset the switch automatically, allowing the HVAC system to restart.

Q: Should the EZ Trap be full of water?
A: The U-bend should maintain a water seal to prevent air infiltration, but the trap should not fill to the point where the float switch activates. Normal operation shows water in the bottom curve with airspace above.

Specs

–
Product Type:

Trap

Type:

Condensate Trap

Diameter (Inches):

3/4"

Includes:

Brush

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Diameter (Inches)
Includes
CURRENT ITEM
Product Image of EZT-210 SmartTrap Standard Switched Cross Trap with Brush
EZT-210 SmartTrap Standard Switched Cross Trap with Brush
SKU: 83210
(7)
Trap
Condensate Trap
3/4"
Brush
Bluefin
Trap
Condensate Trap
3/4"
Brush

You May Also Need

3/4" PVC Schedule 40 Coupling
SKU: 429-007

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Quick and easy

Easy assembly and cleaning
Andre
NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It stopped a leak in the A/C line

Our old unit sprung a leak and it needs to be replaced quickly. I ordered the part on Monday and had it Tuesday afternoon; all fiixed by Wednesday.
Stanzo
Lower Hudson Valley NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN

VERY GOOD SITE WILL BUY ALWAYS FROM HERE
SAM
PIKEVILLE, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

The ez trap saves so much time!
TJ
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy it again if I needed it.

Easy install, seems to work, and having a clear trap is a MUST!. Previously I would go under the house and clean the trap every month. Now I can just inspect it and clean as needed.
GBarker
Concord, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Sure, there are cheaper options. But this kit got the job done.
wingnut
Huntsville, AL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It a great and effective product

Beyond the product itself, the folks at SupplyHouse are professional, courteous and knowledgeable. They've earned my respect, loyalty and business. Thank you
Steve
Warren, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy