Apply to be a TradeMaster!
Main product image of ACS-2 Auxiliary In-Line Condensate Overflow Safety Switch (48 AC/DC)
Magnifying glass
Hover image to zoom

ACS-2 Auxiliary In-Line Condensate Overflow Safety Switch (48 AC/DC)

SKU:
599123
Rating:
(2)
Q&A:
(0)
ACS-2 Auxiliary In-Line Condensate Overflow Safety Switch (48 AC/DC)
Magnifying glass
Hover image to zoom
$18.09 each
In Stock
In Stock
Get 170 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
6'
Product Highlight: Voltage
48 AC/DC
Product Highlight: Amperage
11 Amps

Description

–
Low-voltage condensate overflow safety switch installs in the condensate drain pan of an air conditioning or refrigeration unit. Turns off the unit if the drain pan approaches overflow.

Features:
  • Can install switch to activate audible and/or visual alarm
  • ABS housing
  • Polyethylene float
  • 48 AC/DC
  • 72" Lead wires
  • UR / C-CSA listed

Specs

–
Cord Length:

6'

Application:

Plumbing

Voltage:

48 AC/DC

Hertz:

50/60

Amperage:

11

Housing Material:

ABS Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Wi-Fi VisionPRO 8000 Programmable, 3H/2C, Touchscreen Thermostat, TH8321WF1001
SKU: TH8321WF1001
Honeywell Home

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product many more times

We have used this product for4 many years now, and willcontinue to use for a very long time... reliability and price make me repurchase this product again and again and again.......
A.N./ Jeff
Toms River NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product worked as described
chief engineer
Ft. Lauderdale FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy